Shop All Disposable Shoe Covers
Alpha Pro Tech
Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, 2XL, Blue, PK150
Mfr # SH-91184-B
Zoro # G7511016
original price:
$53.05
5% off
new price: $50.39
/pk 150, $0.34/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene, Polypropylene
- Named Size 2XL
- Slip Resistant Yes
- Closure Type Tie
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pro Tech
- MFR # SH-91184-B
- Zoro # G7511016
- Country of Origin Multiple
- Category Disposable Shoe Covers
Dimensions
Size | 2XL |
Named Size | 2XL |
Shoe and Boot Cover Fits Shoe Size | 4 to 12 |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 7 1/4 in |
Details
Item | Shoe Covers |
Material | Polyethylene, Polypropylene |
Slip Resistant | Yes |
Color | Blue |
Closure Type | Tie |
Seam Style | Serged |
Industry Type | Healthcare |
Fabric Weight | 1.77 oz/sq yd |
Resists | Dry Particulate, Water |
Waterproof | Yes |
Metal Detectable | No |
Package Type | Bulk |
Standards | ASTM D751 |
Series | AquaTrak(R) Critical Cover(R) |
Includes Slip Resistant Sole | Yes |
Packaging | Bulk |
Description
Shoe Covers, Closure Type Tie, Color Blue, Material Polyethylene, Polypropylene, Metal Detectable No, Named Size 2XL, Overall Height 7 1/4 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series AquaTrak(R) Critical Cover(R), Standards ASTM D751, Waterproof Yes, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST21B Type R Class 3 Long Sleeve Black Bottom T-Shirt (ST21B-3PGS-L)
- KIDDE Fire Extinguisher, 5B:C, Halotron, 5 lb (PROPLUS5HM)
- BRADY Hold Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86747)
- DUNLOP Men's Steel Hip Wader Black (8605600)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, XL, Blue, White, PK150 (SH-T1183-B)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, Seamless Sole, Blue, PK150 (SH-91182-B)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, XL, Blue, PK150 (SH-91183-B)
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, Universal, Blue, PK300 (SH-12522-B)
- ALPHA PRO TECH Critical Cover® GenPro® Shoe Covers, Anti-Skid, Universal, Blue, PK300 (SH-71222-B)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, White, PK150 (SH-T1182-B)
- IMPACT PRODUCTS PolyLite Shoe Covers, 16", 150PR/CT, Blue, PK150 (IMPM2105BNS16)
- Alpha Pro Tech Disposable Shoe Covers