Shop All Disposable Shoe Covers
Alpha Pro Tech
Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, XL, Blue, PK200
Mfr # BT-91X13-B
Zoro # G8205863
product price: $69.09
/pk 200, $0.35/ea
$69.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene, Polypropylene
- Named Size XL
- Slip Resistant Yes
- Color Blue
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pro Tech
- MFR # BT-91X13-B
- Zoro # G8205863
- Country of Origin Sri Lanka
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | 12 |
Overall Height | 18 in |
Details
Item | Boot Covers |
Material | Polyethylene, Polypropylene |
Slip Resistant | Yes |
Color | Blue |
Closure Type | Tie |
Seam Style | Serged |
Resists | Dry Particulate, Water |
Waterproof | Yes |
Package Type | Bulk |
Fabric Weight | 1.77 oz/sq yd |
Industry Type | Healthcare |
Standards | ASTM D751 |
Metal Detectable | No |
Series | AquaTrak(R) Critical Cover(R) |
Includes Slip Resistant Sole | Yes |
Shop By | Closeouts |
Packaging | Bulk |
Description
Boot Covers, Closure Type Tie, Color Blue, Material Polyethylene, Polypropylene, Metal Detectable No, Named Size XL, Overall Height 18 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series AquaTrak(R) Critical Cover(R), Standards ASTM D751, Waterproof Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (650-4/UYK)
- ERB SAFETY Safety Vest, Zippered, Hi-Viz, Lime, 6XL (61654)
- ZING Protection Dispenser, 9inHx7-1/2inWx8inD (7306)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 6, 1 PR (11-931)
- ALPHA PRO TECH Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, 2XL, Black, PK200 (BT-C1X14-B)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, XL, All Film, Blue, PK1000 (SH-H1253-B)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, XL, Blue, White, PK150 (SH-T1183-B)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, 2XL, Blue, PK150 (SH-T1184-B)
- ALPHA PRO TECH Critical Cover® Boot Covers, Fluid Resistant, Universal, Blue, PK200 (BT-91412-B)
- ALPHA PRO TECH Critical Cover® SuregGrip™ Shoe Covers, Conductive, Universal, Blue, PK300 (SH-12522-B)
- DUPONT Proshield 30 Shoe Covers, SlipResistSole, XL, Blue, PK200 (PE440SBUXL020000)
- Alpha Pro Tech Disposable Shoe Covers