Shop All Disposable Shoe Covers
Alpha Pro Tech
Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, XL, Blue, PK200
Mfr # BT-91413-B
Zoro # G8293397
product price: $125.99
/pk 200, $0.63/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene, Polypropylene
- Named Size XL
- Slip Resistant Yes
- Color Blue
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pro Tech
- MFR # BT-91413-B
- Zoro # G8293397
- Country of Origin Multiple
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Fits Shoe Size | 4 to 11 |
Shoe and Boot Cover Height Range | Calf |
Overall Height | 18 in |
Details
Item | Boot Covers |
Material | Polyethylene, Polypropylene |
Slip Resistant | Yes |
Color | Blue |
Closure Type | Tie |
Seam Style | Welded |
Resists | Dry Particulate, Water |
Industry Type | Healthcare |
Standards | ASTM D751 |
Waterproof | Yes |
Metal Detectable | No |
Package Type | Bulk |
Fabric Weight | 1.77 oz/sq yd |
Includes Slip Resistant Sole | Yes |
Series | AquaTrak(R) Critical Cover(R) |
Packaging | Bulk |
Description
Boot Covers, Closure Type Tie, Color Blue, Material Polyethylene, Polypropylene, Metal Detectable No, Named Size XL, Overall Height 18 in, Packaging Bulk, Product Type Boot Cover, Seam Style Welded, Series AquaTrak(R) Critical Cover(R), Standards ASTM D751, Waterproof Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (19879)
- BDG Mechanics Glove 360 Cut Coverage Blue/Black Lined, Size L (20-9-10364-L)
- 3M DBI-SALA Rope Lifeline with 2 Snap Hooks (1202899)
- ACCUFORM NFPA Label (LZN401EV)
- ALPHA PRO TECH Critical Cover® GenPro® Shoe Covers, Anti-Skid, Universal, Blue, PK300 (SH-71222-B)
- ALPHA PRO TECH Critical Cover® UltraGrip™ Shoe Covers, Anti-skid Sole, L, White, PK200 (SH-E1316-BH)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, White, PK150 (SH-T1182-B)
- ALPHA PRO TECH Critical Cover® SureGrip® Shoe Covers, Anti-Skid, Universal, Blue, PK300 (SH-X1222-B)
- ALPHA PRO TECH Critical Cover® SureGrip® Shoe Covers, Anti-Skid, 2XL, Blue, PK300 (SH-X1224-B)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, Seamless Sole, Blue, PK150 (SH-91182-B)
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 25 Pairs (PBLW-025)
- Alpha Pro Tech Disposable Clothing