Shop All Disposable Shoe Covers
Alpha Pro Tech
Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, 2XL, Black, PK200
Mfr # BT-C1X14-B
Zoro # G7464992
product price: $56.73
/pk 200, $0.28/ea
$56.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene, Polypropylene
- Named Size 2XL
- Slip Resistant Yes
- Color Black
- Closure Type Tie
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Pro Tech
- MFR # BT-C1X14-B
- Zoro # G7464992
- Country of Origin Sri Lanka
- Category Disposable Shoe Covers
Dimensions
Size | 2XL |
Named Size | 2XL |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | 13 to 15 |
Overall Height | 11 1/4 in |
Details
Item | Boot Covers |
Material | Polyethylene, Polypropylene |
Slip Resistant | Yes |
Color | Black |
Closure Type | Tie |
Seam Style | Serged |
Industry Type | Healthcare |
Standards | ASTM D751 |
Waterproof | Yes |
Package Type | Bulk |
Resists | Dry Particulate, Water |
Fabric Weight | 1.77 oz/sq yd |
Metal Detectable | No |
Shop By | Closeouts |
Series | AquaTrak(R) Critical Cover(R) |
Includes Slip Resistant Sole | Yes |
Packaging | Bulk |
Description
Boot Covers, Closure Type Tie, Color Black, Material Polyethylene, Polypropylene, Metal Detectable No, Named Size 2XL, Overall Height 11 1/4 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series AquaTrak(R) Critical Cover(R), Standards ASTM D751, Waterproof Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Anti-Static Lab Coat, Blue, XL (KK28BL RG XL)
- NMC Individual Character Stencil 12" Number Set, PMC12-E (PMC12-E)
- ZURN Drain Cover, Silver, 24 ga., Round, 5" H (Z499B-5)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (470S2436GY)
- ALPHA PRO TECH Critical Cover® AquaTrak® Boot Covers, Fluid Resistant, XL, Blue, PK200 (BT-91X13-B)
- ALPHA PRO TECH Critical Cover® MaxGrip® Shoe Covers, Anti-Skid Sole, XL, White, PK200 (SH-E1W13-BH)
- ALPHA PRO TECH Critical Cover® AquaTrak® Shoe Covers, Fluid Resistant, 2XL, Blue, PK150 (SH-T1184-B)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, Seamless Sole, Blue, PK150 (SH-91182-B)
- ALPHA PRO TECH Critical Cover® UltraGrip™ Shoe Covers, Anti-skid Sole, L, White, PK200 (SH-E1316-BH)
- ALPHA PRO TECH Critical Cover® Boot Covers, Fluid Resistant, Universal, Blue, PK200 (BT-91412-B)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, XL, PR, PK100 (6336)
- Alpha Pro Tech Disposable Shoe Covers