Shop All Soldering Tips
Alpha Metals
Alpha Metals AM50501 16 oz. 50; 50 General Purpose Bar Solder
Mfr # 638883
Zoro # G804143795
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpha Metals
- MFR # 638883
- Zoro # G804143795
- Country of Origin Mexico
- Category Soldering Tips
Description
Features
- 50/50 General Purpose Bar Solder
- Leaded
- 50% Tin 50% Lead
- Bulk.
- Capacity - 16 oz.
- Dimension - 13.2 x 0.88 x 0.25 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Tip Cleaner Set, 13 Piece, 2.5 In L (2CYY5)
- XTRWELD SELECT 6010 Filler Metal, 1/8, Alloy Steel, 10Lb. Box priced per pound, Gray (SE6010SEL125-10)
- SMITH EQUIPMENT Extra Heavy Duty Cutting Torch, 36 In L (SC935)
- POWERWELD Victor Style HD Cutting Attachment (PW2460)
- ALPHA METALS Alpha Metals AM13945 16 oz. .125 Plumbing Solder (370323)
- ALPHA METALS Alpha Metals AM21604 8 oz. 062Bulk Electrical Solder (370475)
- PROSKIT Knife Replc. Tip for SS206EU and SS207EU (5SI-216N-3C)
- HAKKO Soldering Tip, Chisel, 1.6mm x 10mm (T15-D16)
- TINKERTOOLS Welding Stainless Steel Brush (TI140082)
- HAKKO Solder Tip, 0.20 in. x 0.23 in., Chisel (T30-D06)
- MILWAUKEE TOOL Chisel Soldering Tip (ML49-80-0401)
- Alpha Metals Soldering Tips