Shop All Disinfectants and Sanitizers
Alpet
Peracetic Acid Food Contact Surface Sanitizer, Drum, Vinegar
Mfr # SSPA102
Zoro # G501866195
product price: $353.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$353.99
Free 30-Day Returns
Key Features
- Fragrance Vinegar
- Primary Chemical Hydrogen Peroxide
- Cleaner Chemical Product Grouping Cleaner, Sanitizer, Disinfectant
- Flash Point Greater than 200 Degrees F
- Biodegradable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpet
- MFR # SSPA102
- Zoro # G501866195
- UPC # 359900430036
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 14 gal |
Details
Container Type | Drum |
Fragrance | Vinegar |
Item | Peracetic Acid Food Contact Surface Sanitizer |
Primary Chemical | Hydrogen Peroxide |
Cleaner Chemical Product Grouping | Cleaner, Sanitizer, Disinfectant |
Flash Point | Greater than 200 Degrees F |
Biodegradable | Yes |
NSF Rating | D2 |
EPA Registered | Yes |
Rinse Required | No |
Features | Broad Spectrum Oxidizing Biocide, Lowers Alkalinity to Allow Higher Cycles of Concentration than Hypochlorite |
Recommended Dilution | Varies by Application See Label for Dilution |
Net Weight | 138 lb |
Product Series | Alpet(R) PPA |
Wet Contact Time | 1 min |
VOC Content | 0% |
Standards | Halal, Kosher, NSF Rated, OMRI, Pareve |
Cleaner Form | Liquid |
Properties | Biodegradable, EPA Registered, No Rinse Required |
EPA Registration Number | 63838-1-73232 |
Surfaces for Use On | Hard Nonporous Surfaces |
Targeted Pathogens | E-coli; Listeria; Salmonella |
Description
Peracetic Acid Food Contact Surface Sanitizer, Primary Chemical Hydrogen Peroxide, Container Type Drum, Container Size 14 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies by Application See Label for Dilution, Fragrance Vinegar, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards Halal, Kosher, NSF Rated, OMRI, Pareve, Wet Contact Time 1 min, Targeted Pathogens E-coli; Listeria; Salmonella, Product Series Alpet(R) PPA, VOC Content 0 Percent
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Stain Remover and Color Booster, Regular, 33 oz Bottle, PK6, 6PK (30037)
- ASSOCIATED BAG Poly Bag Printed w/ BioHazard Symbol, Red, 24x24, 50/pk, 50PK (246106)
- GORDON BRUSH 18" Jumbo Plastic Dustpan (M445120)
- SCRUBBING BUBBLES 71380 Toilet Cleaning Gel Citrus & HP (SC9817)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Bucket, Vinegar (SSPA100)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Drum, Vinegar (SSPA103)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA101)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Drum, Vinegar (SSPA104)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA110)
- RECKITT BENCKISER RECKITT BENCKISER 77500 12 Oz. Lysol Concentrate Disinfectant (RE386227)
- DIVERSEY Quaternary Disinfectant Cleaner, 169 fl oz (5.3 quart) Fresh, Blue (DVO5283020)
- Alpet Disinfectants and Sanitizers