Shop All Lab Freezer Boxes & Racks
Alpet
Antimicrobial Solution
Mfr # SSPA130
Zoro # G202203602
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 4 gal
- Container Type Jug
- Surfaces for Use On Hard Nonporous Surfaces
- Biodegradable Yes
- Rinse Required Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alpet
- MFR # SSPA130
- Zoro # G202203602
- UPC # 359900433020
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Container Size | 4 gal |
Details
Item | Antimicrobial Solution for Meat, Poultry, Seafood, and Produce |
Container Type | Jug |
Surfaces for Use On | Hard Nonporous Surfaces |
Biodegradable | Yes |
Rinse Required | Yes |
Features | Help to Reduce Cross-Contamination of Edible Food Products |
Properties | Biodegradable |
Cleaner Form | Liquid |
Net Weight | 43 lb |
Primary Chemical | Hydrogen Peroxide |
EPA Registered | No |
Standards | FDA Approved, Halal, Kosher, OMRI, Pareve |
Cleaner Chemical Product Grouping | Antimicrobial solution for meat, poultry, seafood, and produce |
Product Series | Alpet(R) PERA FC |
Wet Contact Time | 1 min |
VOC Content | 0% |
Recommended Dilution | Varies by Application See Label for Dilution |
Flash Point | Greater than 200 Degrees F |
Fragrance | Vinegar |
NSF Rating | Not Rated |
Description
Antimicrobial Solution for Meat, Poultry, Seafood, and Produce, Primary Chemical Hydrogen Peroxide, Container Type Jug, Container Size 4 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies by Application See Label for Dilution, Fragrance Vinegar, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards FDA Approved, Halal, Kosher, OMRI, Pareve, Wet Contact Time 1 min, Product Series Alpet(R) PERA FC, VOC Content 0 Percent
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- DYNALON Beaker W/Handle, Low-Form, 3000mL (326495-3000)
- SP SCIENCEWARE BTL WM MASON JAR 2 LT PP SCIEN, PK3 (F10915-0000)
- AQUAPHOENIX SCIENTIFIC Sour Tester, 60 mL (SR2005-B)
- BIOX HINGED CARDBOARD FREEZER BOX, 81 WELL, 2 INCH, ASSORTED COLOR, 20PK (BX90-8281)
- TASTY BITE Madras Lentils 10 oz., PK48 (00002)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63060 Cable Cutter (13113)
- CUSTOM BIOGENIC Freezer Rack, Upright, 96 Deep Plates, 5 Across x 6 Down (247557)
- AK Blood Unit Organizer, 7 Slots, 5x5x18.5In (50567)
- AK Lab Storage Shelving, 3Comp, 14x24x6.625In (50201)
- 3M 3M„¢ FT-11 Sweet Sensitivity Solution, 1 Bottle (7000029587)
- Alpet Lab Freezer Boxes & Racks