Shop All Disinfectants and Sanitizers
Alpet
Antimicrobial Solution for Meat, Poultry, Seafood, and Produce, Tote, Vinegar
Mfr # SSPA124
Zoro # G301767180
product price: $6,440.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,440.99
Free 30-Day Returns
Key Features
- Container Type Tote
- Fragrance Vinegar
- Primary Chemical Hydrogen Peroxide
- Cleaner Chemical Product Grouping Antimicrobial solution for meat, poultry, seafood, and produce
- Recommended Dilution Varies by Application See Label for Dilution
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpet
- MFR # SSPA124
- Zoro # G301767180
- UPC # 359900432061
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 300 gal |
Details
Container Type | Tote |
Fragrance | Vinegar |
Item | Antimicrobial Solution for Meat, Poultry, Seafood, and Produce |
Primary Chemical | Hydrogen Peroxide |
Cleaner Chemical Product Grouping | Antimicrobial solution for meat, poultry, seafood, and produce |
Recommended Dilution | Varies by Application See Label for Dilution |
Rinse Required | Yes |
Standards | FDA Approved, Halal, Kosher, OMRI, Pareve |
Net Weight | 2920 lb |
Product Series | Alpet(R) PERA FC |
Features | Help to Reduce Cross-Contamination of Edible Food Products |
Biodegradable | Yes |
Cleaner Form | Liquid |
Flash Point | Greater than 200 Degrees F |
Wet Contact Time | 1 min |
VOC Content | 0% |
EPA Registered | No |
NSF Rating | Not Rated |
Surfaces for Use On | Hard Nonporous Surfaces |
Properties | Biodegradable |
Description
Antimicrobial Solution for Meat, Poultry, Seafood, and Produce, Primary Chemical Hydrogen Peroxide, Container Type Tote, Container Size 300 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies by Application See Label for Dilution, Fragrance Vinegar, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards FDA Approved, Halal, Kosher, OMRI, Pareve, Wet Contact Time 1 min, Product Series Alpet(R) PERA FC, VOC Content 0 Percent
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Professional Ostrich Feather Duster, 16" Handle (BWK31FD)
- FEIN Industrial Dust Extractor, 1-3/8" Hose Dia., Standard 151 cfm (TURBO I)
- BRUSH RESEARCH MANUFACTURING BRM AB-.375" Diameter Acid Brush, Horsehair Blend Fill Material, 6" Overall Length, (6 Per Pack) (AB)
- SANI PROFESSIONAL Hands Instant Sanitizing Wipes, 7 1/2 x 5, 300/Canister (P92084)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA110)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Bucket, Vinegar (SSPA100)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA101)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Drum, Vinegar (SSPA103)
- 3M Cleaners & Detergents, Bottle, Unscented, 12 PK (29612)
- SPARTAN CHEMICAL CO. Clothesline Fresh 1 Gallon Oxygen Bleach EP (702004)
- CLOROX Disinfectant Cleaner, 32 oz. Trigger Spray Bottle, Unscented, Clear, 9 PK (35417)
- Alpet Disinfectants and Sanitizers