Shop All Disinfectants and Sanitizers
Alpet
Antimicrobial Solution for Meat, Poultry, Seafood, and Produce, Drum, Vinegar
Mfr # SSPA131
Zoro # G601767217
product price: $391.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$391.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Fragrance Vinegar
- Primary Chemical Hydrogen Peroxide
- Cleaner Chemical Product Grouping Antimicrobial solution for meat, poultry, seafood, and produce
- Standards FDA Approved, Halal, Kosher, OMRI, Pareve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpet
- MFR # SSPA131
- Zoro # G601767217
- UPC # 359900433037
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 14 gal |
Details
Container Type | Drum |
Fragrance | Vinegar |
Item | Antimicrobial Solution for Meat, Poultry, Seafood, and Produce |
Primary Chemical | Hydrogen Peroxide |
Cleaner Chemical Product Grouping | Antimicrobial solution for meat, poultry, seafood, and produce |
Standards | FDA Approved, Halal, Kosher, OMRI, Pareve |
EPA Registered | No |
Net Weight | 138 lb |
Features | Help to Reduce Cross-Contamination of Edible Food Products |
Flash Point | Greater than 200 Degrees F |
Wet Contact Time | 1 min |
Product Series | Alpet(R) PERA FC |
Rinse Required | Yes |
Biodegradable | Yes |
Recommended Dilution | Varies by Application See Label for Dilution |
Cleaner Form | Liquid |
VOC Content | 0% |
Surfaces for Use On | Hard Nonporous Surfaces |
NSF Rating | Not Rated |
Properties | Biodegradable |
Description
Antimicrobial Solution for Meat, Poultry, Seafood, and Produce, Primary Chemical Hydrogen Peroxide, Container Type Drum, Container Size 14 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies by Application See Label for Dilution, Fragrance Vinegar, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards FDA Approved, Halal, Kosher, OMRI, Pareve, Wet Contact Time 1 min, Product Series Alpet(R) PERA FC, VOC Content 0 Percent
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchbrite Pad Holder (952)
- CONDOR Sorbents, 19 gal, 15 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR37)
- COTTONELLE Fresh Care Flushable Cleansing Cloths, White, 3.75 x 5.5, 42/Pack, PK8 (KCC 36734CT)
- PIG Sorbents, 32 gal, 5 in x 10 ft, Universal, Blue, Vermiculite (PIG217)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA110)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Bucket, Vinegar (SSPA100)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Jug, Vinegar (SSPA101)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Drum, Vinegar (SSPA103)
- LYSOL Fresh Scent Disinfectant Spray 19 oz (3624104675)
- ENVIROCLEANSE Disinfectant and Sanitizer, Bottle, Unscented (545454232)
- CLOROX Regular Scent Germicidal Bleach 121 oz (32429)
- Alpet Disinfectants and Sanitizers