Shop All All Purpose Cleaners
Alpet
All Purpose Cleaner, Bucket, Unscented
Mfr # SC10002
Zoro # G002485826
product price: $176.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$176.99
Free 30-Day Returns
Key Features
- Container Type Bucket
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Color Clear
- Standards Halal, Kosher, Letter of Guarantee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alpet
- MFR # SC10002
- Zoro # G002485826
- UPC # 359900130028
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 5 gal |
Details
Container Type | Bucket |
Fragrance | Unscented |
Recommended Dilution | Ready to Use |
Color | Clear |
Item | All Purpose Cleaner |
Standards | Halal, Kosher, Letter of Guarantee |
Primary Chemical | Isopropanol |
Surfaces for Use On | Steel |
Cleaner Form | Liquid |
Net Weight | 41 lb |
Cleaner Chemical Product Grouping | All Purpose Cleaner |
VOC Content | 8% |
Flash Point | 64.4 Degrees F |
pH Value | Alkaline |
Biodegradable | Yes |
Features | Quick Drying; De-Ionized; Purified Water; Submicron Filtered |
Nonflammable | No |
Properties | Butyl Free, No Rinse Required |
Product Series | Alpet(R) 70/30 |
NSF Rating | Not Rated |
Rinse Required | No |
Butyl Free | Yes |
pH Level | 9 |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Steel, Bucket, 5 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Isopropanol, Liquid, Standards Halal, Kosher, Letter of Guarantee, Biodegradable Yes, Color Clear, Butyl Free Yes, VOC Content 8 Percent, Flash Point 64.4 Degrees F, NSF Rating Not Rated, pH Level 9, pH Value Alkaline, Product Series Alpet(R) 70/30, Rinse Required No, Nonflammable No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Power Spinning Bath, Tile and Grout Brush with Compact Shower Track (S-Y2GO-QC-DB)
- TORNADO External Dual Wet/Dry, 160 cfm (95962)
- PINE-SOL Lemon Scent Concentrated All Purpose Cleaner Liquid 24 fl. oz. (60154)
- CONDOR Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (436M71)
- HYGENALL LEADOFF Cleaner, 1 qt. Trigger Spray Bottle, Citrus, 12 PK (LS9001Q)
- RUST-OLEUM Modern Masters Am204 1G Clear Permacoat X-Treme Matte (AM204-GAL)
- BLACK SWAN All Purpose Primer/Cleaner (Purple) pt. (08010)
- NATIONAL BRAND ALTERNATIVE Perdiem 2.5 L Odorless J-Fill All-Purpose Cleaner with Hydrogen Peroxide (95613252)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 50 gal. Drum, Alcohol (SS10030)
- FORMULA 409 Original Scent Multi-Surface Cleaner Liquid 64 oz (636)
- FABULOSO Fabuloso CPC153122CT 169 oz Multi-use Cleaner; Purple (CPC153122CT)
- Alpet All Purpose Cleaners