Shop All End Mill Holders
This Product is Discontinued
Aloris
Toolholder, Boring Bar Holder, DA, 1.5 In (Discontinued)
Mfr # DA-104
Zoro # G3137811
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Boring Bar Holder
- For Use With DA Toolpost
- Dimension D (In.) 2
- Dimension A (In.) 1.5
- Application For Boring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aloris
- MFR # DA-104
- Zoro # G3137811
- Country of Origin United States
- Category End Mill Holders
Dimensions
Dimension D (In.) | 2 |
Dimension A (In.) | 1.5 |
Details
Item | Toolholder |
Type | Boring Bar Holder |
For Use With | DA Toolpost |
Application | For Boring |
Description
Toolholder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.