Shop All Air Circulators
Alorair
ZEUS 900 blower 950 CFM WITH 1.8 AMPs red
Mfr # Zeus 900-Red
Zoro # G109889732
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Roto poly
- Height 10.43 in
- Width 24.02 in
- Length 19.21 in
- Media Weight 34.63 pounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alorair
- MFR # Zeus 900-Red
- Zoro # G109889732
- Country of Origin China
- Category Air Circulators
Dimensions
Height | 10.43 in |
Width | 24.02 in |
Length | 19.21 in |
Details
Material | Roto poly |
Color | Red |
Media Weight | 34.63 pounds |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Thermostat Cover (T-4002-2126)
- TJERNLUND PRODUCTS Vent Hood, High Temp, 10 In (VH!-10)
- NORDFAB Round 60 Degree Elbow, 16 in Duct Dia, Galvanized Steel, 20 GA, 31" L (8040400035)
- GOOGLE NEST Nest Learning Thermostat, 3rd Generation Black (T3016US)
- DAYTON Guard Set 10" (GGS_47293)
- DAYTON Standard-Duty Industrial Fan 18" Oscillating, 115VAC, 2900/4500 CFM (7DC96)
- SCHAEFER Standard-Duty Industrial Fan 24" Non-Oscillating, 115/230VAC, 7860 CFM (GVK24)
- MULTIFAN Fan 24 in 460VAC (V4D63K8M71100)
- TPI INDUSTRIAL Floor Fan 24" (F24-TE)
- GLOBAL INDUSTRIAL Outdoor Oscillating Pedestal Fan, 30 Diameter, 3/10HP, 8400CFM (292449)
- VENCO Drum Fan 24" Non-Oscillating (VMAC-24-DD-SM)
- Alorair Air Circulators