Shop All Portable Blowers
Alorair
ZEUS 900 blower 950 CFM WITH 1.8 AMPS green
Mfr # Zeus 900-Green
Zoro # G209000914
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Green
- Height 10.43 in
- Length 19.21 in
- Housing Material Roto poly
- Width 24.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alorair
- MFR # Zeus 900-Green
- Zoro # G209000914
- Country of Origin China
- Category Portable Blowers
Dimensions
Height | 10.43 in |
Length | 19.21 in |
Width | 24.02 in |
Details
Housing Color | Green |
Housing Material | Roto poly |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Pilot With Orifice Lp Gas For Dv55Spp (R622L)
- SUPCO Hard Start Kit, 35 Contact Rating (Amps), 208-265 Volts (MPR5)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 150 Plates-Dual Circuit Evaporator 1,980k BTU (ACH502DQ-150AH-F)
- AIR KING AMERICA Exhaust Fan, 12-3/4 In L, 12-7/8 In W, 0.3 A, 115/120 V, 1-Speed, 130 Cfm Air, Steel (E130S)
- SHOP-VAC Portable Blower/Dryer, 120V AC, 30 ft (1030211)
- AIR KING Portable Blower Fan, 120V, 350 cfm, Yellow (9566)
- TPI COMMERCIAL Portable Blower, 36" Direct Drive, 120V, (CPB36-D)
- XPOWER 1/3 HP, 1050 CFM, 2.8 Amps, 2 Positions, 3 Speeds Low Profile Air Mover with Power Outlets for Daisy Chain (PL-700A)
- TPI INDUSTRIAL Port. Blower, 36"DIR, 120V, 1/3HP, Blk, Poly (PBX 36-D)
- DRI-EAZ Portable Blower Fan, 2600 CFM High, Blue (F568)
- TPI COMMERCIAL Portable Blower, 30" Direct Drive, 120V, (CPB30-D)
- Alorair Portable Blowers