Shop All Dehumidifiers
Alorair
Storm Ultra LGR 90 Red Smart Wi-Fi Enabled Commercial Dehumidifier with Pump - 115V
Mfr # 156ULTRAR
Zoro # G811514984
Free Shipping & Returns
$2,994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alorair
- MFR # 156ULTRAR
- Zoro # G811514984
- Country of Origin China
- Category Dehumidifiers
Description
Choose an effective and reliable unit to remove excess moisture and humidity with this AlorAir Storm LGR Ultra 90 red smart Wi-Fi enabled commercial dehumidifier with pump - 115V. This compact unit is designed with efficiency in mind. Its durable polyethylene shell is scratch-resistant and made to last. Its rugged rotomolded housing is industrial grade and can withstand severe collision and corrosion. Its convenient shell design allows quick and easy access to interior components including the pre-filter and MERV-8 filter. It utilizes a rare earth alloy tube evaporator that extends the life of its coils. The sleek red exterior is also easy to clean. This unit includes large-diameter tires and a handle that makes transportation a breeze.Despite its compact design this dehumidifier is a high-capacity unit with Supper COP. Its built-in condensate pump is heavy-duty and can be connected quickly and easily. This unit has an impressive capacity of 90 PPD at AHAM RH with a current draw of 5.56 amps. It is built to operate in single-voltage environments. It is suitable for flood restoration needs and can remove moisture and dampness from basements cellars carpets and laundries. It can work in any setting up to an impressive 2600 sq. ft. in size. This practical unit can work continuously for days at a time. It is also very easy to understand and operate. The LCD display is clear to read and Its intuitive smart Wi-Fi / app capabilities make control easy and accessible from distances. This unit has an functioning temperature range of 33.8 degrees Fahrenheit to 105 degrees Fahrenheit and a functioning humidity range of 25% to 80%.Overall Dimensions:Length: 21 1/8''Width: 19 3/16''Height: 31''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK CHIMNEY PIPE 6X18"" (206018U)
- KOCH FILTER 16x16x1 High Capacity Pleated Air Filter, MERV 8 (102-031-007)
- REZNOR 196981 24V Gas Valve 3/4" X 3/4" (196981)
- MAXX AIR Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan Non-Oscillating, 120 V, 2,000 CFM (HVHF 12COMBOUPS)
- ALORAIR 85PPD LARGE DEHUMIDIFIER FOR COMMERCIAL WITH PUMP, CAPACITY UP TO 180 PPD (Storm LGR Extreme-Green)
- ALORAIR Crawl Space/Basement Dehumidifier 70 Pint , Up to 1000 Sq Ft Commercial Dehumidifier (Sentinel HD35P-White)
- ALORAIR LGR 1250 INDUSTRIAL COMMERCIAL DEHUMIDIFIER, 125 PINT green (Storm LGR 1250-Green)
- ALORAIR COMMERCIAL DEHUMIDIFIER WITH PUMP DRAIN HOSE, 190 PINTS (Storm Ultra-Yellow-WIFI-New)
- ALORAIR 180 PPD COMMERCIAL DEHUMIDIFIER WITH PUMP, 28 GALLONS BLUE/GREEN (Storm LGR 850-Green)
- ALORAIR 180 PINT COMMERCIAL DEHUMIDIFIER, STORM LGR 850X (Storm LGR 850X-Red-WIFI)
- FRIGIDAIRE Dehumidifier, 21.1 pt, White, 2 Speeds, Plastic, 115V AC (FFAD6022W1)
- Alorair Dehumidifiers