Shop All Dehumidifiers
Alorair
Storm Pro 85 Yellow Smart Wi-Fi Enabled Commercial Dehumidifier with Pump - 115V
Mfr # 156PROY
Zoro # G211515079
Free Shipping & Returns
$2,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alorair
- MFR # 156PROY
- Zoro # G211515079
- Country of Origin China
- Category Dehumidifiers
Description
Choose an effective and reliable unit to remove excess moisture and humidity with this AlorAir Storm Pro 85 yellow smart Wi-Fi enabled commercial dehumidifier with pump - 115V. This compact unit is designed with efficiency in mind. Its durable polyethylene shell is scratch-resistant and made to last. Its rugged rotomolded housing is industrial grade and can withstand severe collision and corrosion. Its rotating shell design allows quick and easy access to interior components including the pre-filter and MERV-8 filter. It utilizes a rare earth alloy tube evaporator that extends the life of its coils. The sleek yellow exterior is also easy to clean. This unit includes large-diameter tires and a handle that makes transportation a breeze.Despite its compact design this dehumidifier is a high-capacity unit with Supper COP. It features an extremely driving water removal capacity. Its built-in condensate pump is heavy-duty and can be connected quickly and easily. This unit has an impressive capacity of 85 PPD at AHAM RH with a current draw of 5.56 amps. It is built to operate in single-voltage environments. It is suitable for flood restoration needs and can remove moisture and dampness from basements cellars carpets and laundries. It can work in any setting up to an impressive 2300 sq. ft. in size. This practical unit can work continuously for days at a time. It is also very easy to understand and operate. The LCD display is clear to read and Its intuitive smart Wi-Fi / app capabilities make control easy and accessible from distances. This unit has an functioning temperature range of 33.8 degrees Fahrenheit to 105 degrees Fahrenheit and a functioning humidity range of 25% to 80%.Overall Dimensions:Length: 21 1/8''Width: 19 3/16''Height: 31''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zone Valve, 2 Way, NO, 3/4 In Sweat (V075C2A2ZB024Q4A2)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 1", 4 Pack (FI30X30A_4)
- DAYTON GFCI Power Cord (VE2RDZ1GPCG)
- HONEYWELL 123773A Sail Assembly For S688A (123773A)
- ALORAIR STORM DP SMART WIFI COMMERCIAL DEHUMIDIFIER, 50 AHAM/110 SATURATION PPD yellow (Storm DP-Yellow-Single Voltage-WIFI)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIER, WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55-Gold)
- ALORAIR 180 PINT COMMERCIAL DEHUMIDIFIER, STORM LGR 850X (Storm LGR 850X-Red-WIFI)
- ALORAIR BASEMENT/CRAWL SPACE DEHUMIDIFIERS REMOVAL 120 PPD SATURATION, 55 PINT (HD55-White)
- ALORAIR COMMERCIAL DEHUMIDIFIER WITH PUMP DRAIN HOSE, 190 PINTS (Storm Ultra-Yellow-WIFI-New)
- ALORAIR BASEMENT/CRAWLSPACE DEHUMIDIFIERS 198 PPD SATURATION, 90 PINTS AHAM (HDi90-New)
- LIBERTY SAFE & SECURITY PROD 12" Dehumidifier Rod (9913)
- Alorair Dehumidifiers