Shop All Dehumidifiers
Alorair
Storm Pro 85 Blue Smart Wi-Fi Enabled Commercial Dehumidifier with Pump - 115V
Mfr # 156PROB
Zoro # G411515046
Free Shipping & Returns
$2,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alorair
- MFR # 156PROB
- Zoro # G411515046
- Country of Origin China
- Category Dehumidifiers
Description
Choose an effective and reliable unit to remove excess moisture and humidity with this AlorAir Storm Pro 85 blue smart Wi-Fi enabled commercial dehumidifier with pump - 115V. This compact unit is designed with efficiency in mind. Its durable polyethylene shell is scratch-resistant and made to last. Its rugged rotomolded housing is industrial grade and can withstand severe collision and corrosion. Its convenient shell design allows quick and easy access to interior components including the pre-filter and MERV-8 filter. It utilizes a rare earth alloy tube evaporator that extends the life of its coils. The sleek blue exterior is also easy to clean. This unit includes large-diameter tires and a handle that makes transportation a breeze.Despite its compact design this dehumidifier is a high-capacity unit with Supper COP. It features an extremely driving water removal capacity. Its built-in condensate pump is heavy-duty and can be connected quickly and easily. This unit has an impressive capacity of 85 PPD at AHAM RH with a current draw of 5.56 amps. It is built to operate in single-voltage environments. It is suitable for flood restoration needs and can remove moisture and dampness from basements cellars carpets and laundries. It can work in any setting up to an impressive 2300 sq. ft. in size. This practical unit can work continuously for days at a time. It is also very easy to understand and operate. The LCD display is clear to read and Its intuitive smart Wi-Fi / app capabilities make control easy and accessible from distances. This unit has an functioning temperature range of 33.8 degrees Fahrenheit to 105 degrees Fahrenheit and a functioning humidity range of 25% to 80%.Overall Dimensions:Length: 21 1/8''Width: 19 3/16''Height: 31''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Capillary Tube, .049 ID x 100 ft. (BC49X100)
- AIR HANDLER 8x16x1 Synthetic Pleated Air Filter, MERV 8 (2EJZ6)
- FOSTORIA Element, FES, 240V (08481402)
- SPEEDCLEAN Condenser Coil Cleaner, Liquid, 5 gal (SC-FCC-5)
- ALORAIR 180 PINT COMMERCIAL DEHUMIDIFIER, STORM LGR 850X (Storm LGR 850X-Red-WIFI)
- ALORAIR Dehumidifier WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55)
- ALORAIR BASEMENT/CRAWLSPACE DEHUMIDIFIERS 198 PPD SATURATION, 90 PINTS AHAM (HDi90-New)
- ALORAIR BASEMENT/CRAWL SPACE DEHUMIDIFIERS REMOVAL 120 PPD SATURATION, 55 PINT (HD55-White)
- ALORAIR 180 PINTS COMMERCIAL DEHUMIDIFIER green (Storm Pro-Green-WIFI-New)
- ALORAIR 70 PPD Crawl Space Dehumidifier, Energy Star Crawlspace Dehumidifiers Commercial (Sentinel HS35-White)
- EBAC INDUSTRIAL PRODUCTS Ebac Industrial Dehumidifier w/Pump & Humidistat, 2250 Watt, 220V, 138 Pints (CD200)
- Alorair Dehumidifiers