No Product Image Available
Alorair

Storm LGR 850 Green Industrial Commercial Dehumidifier with Pump - 115V


product price: $1,710.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose an effective and reliable unit to remove excess moisture and humidity with this AlorAir LGR 850 green industrial commercial dehumidifier with pump - 115V. This compact unit is designed with efficiency in mind. Its durable polyethylene shell is scratch-resistant and made to last. Its rugged rotomolded housing is industrial grade and can withstand severe collision and corrosion. This unit is 40% smaller than the average competing unit on the market. Its convenient shell design allows quick and easy access to interior components including the MERV-8 filter. It utilizes a rare earth alloy tube evaporator that extends the life of its coils. The sleek green and gray exterior is also easy to clean. This unit includes rubber tires and a telescopic handle that make transportation a breeze. It can also be stacked with other matching units for simple storage.Despite its compact design this dehumidifier is a high-capacity unit. It features an extremely driving water removal capacity. Its built-in condensate pump sports an impressive capacity of 85 PPD at AHAM RH with a current draw of 5.9 amps. It is suitable for flood restoration needs and can remove moisture and dampness from basements cellars carpets and laundries. It can work in any setting up to an impressive 2300 sq. ft. in size. This practical unit can work continuously for days at a time. It is also very easy to understand and operate. The LCD display is clear and easy to read and the humidity and temperature display is featured at both inlet and outlet side. This unit has an functioning temperature range of 33.8 degrees Fahrenheit to 110 degrees Fahrenheit and a functioning humidity range of 25% to 80%.Overall Dimensions:Length: 21''Width: 11 5/8''Height: 17 5/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.