Shop All Dehumidifiers
Alorair
Storm LGR 850 Blue Industrial Commercial Dehumidifier with Pump - 115V
Mfr # 156850B
Zoro # G711515159
Free Shipping & Returns
$1,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alorair
- MFR # 156850B
- Zoro # G711515159
- Country of Origin China
- Category Dehumidifiers
Description
Choose an effective and reliable unit to remove excess moisture and humidity with this AlorAir LGR 850 blue industrial commercial dehumidifier with pump - 115V. This compact unit is designed with efficiency in mind. Its durable polyethylene shell is scratch-resistant and made to last. Its rugged rotomolded housing is industrial grade and can withstand severe collision and corrosion. This unit is 40% smaller than the average competing unit on the market. Its convenient shell design allows quick and easy access to interior components including the MERV-8 filter. It utilizes a rare earth alloy tube evaporator that extends the life of its coils. The sleek blue and gray exterior is also easy to clean. This unit includes rubber tires and a telescopic handle that make transportation a breeze. It can also be stacked with other matching units for simple storage.Despite its compact design this dehumidifier is a high-capacity unit. It features an extremely driving water removal capacity. Its built-in condensate pump sports an impressive capacity of 85 PPD at AHAM RH with a current draw of 5.9 amps. It is suitable for flood restoration needs and can remove moisture and dampness from basements cellars carpets and laundries. It can work in any setting up to an impressive 2300 sq. ft. in size. This practical unit can work continuously for days at a time. It is also very easy to understand and operate. The LCD display is clear and easy to read and the humidity and temperature display is featured at both inlet and outlet side. This unit has an functioning temperature range of 33.8 degrees Fahrenheit to 110 degrees Fahrenheit and a functioning humidity range of 25% to 80%.Overall Dimensions:Length: 21''Width: 11 5/8''Height: 17 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE 5000 BTU Window Air Conditioner (5PMC5000)
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 48" L (SEC99AB-48C)
- A.O. SMITH 9004519205 Kit Igniter For (9004519205)
- DAYTON Wall Housing, Galv Steel, For 48 In Fan (3FKG3)
- ALORAIR BASEMENT/CRAWL SPACE DEHUMIDIFIERS REMOVAL 120 PPD SATURATION, 55 PINT (HD55-White)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIERS, CRAWL SPACE BASEMENT WITH PUMP (HDi65-Black)
- ALORAIR 180 PINTS COMMERCIAL DEHUMIDIFIER green (Storm Pro-Green-WIFI-New)
- ALORAIR Dehumidifier WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55)
- ALORAIR 85PPD LARGE DEHUMIDIFIER, CAPACITY UP TO 180 PPD blue (Storm LGR Extreme-Blue)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIER, WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55-Gold)
- SANTA FE Whole Home Ducted Dehumidifier, Ultra 205 Pints Per Day AHAM, MERV-13 Filtration, Ventilation Ready (4031560)
- Alorair Dehumidifiers