Shop All Dehumidifiers
Alorair
Storm Extreme LGR 85 Red Smart Wi-Fi Enabled Industrial Commercial Dehumidifier Rect
Mfr # 156XTRWIFIR
Zoro # G111514783
Free Shipping & Returns
$2,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alorair
- MFR # 156XTRWIFIR
- Zoro # G111514783
- Country of Origin China
- Category Dehumidifiers
Description
Choose an effective and reliable unit to remove excess moisture and humidity with this AlorAir Storm Extreme LGR 85 red smart Wi-Fi enabled industrial commercial dehumidifier with pump. This compact unit is designed with efficiency in mind. It is waterproof with a durable polyethylene construction for long-lasting service. Its rugged rotomolded housing is industrial grade and can withstand severe collision and corrosion. This model includes a humidity sensor and a bypass air design to prevent short-cycling and to provide quick access to the pump and mainboard for easy servicing. Plus the MERV-8 filter is easy to replace as needed. This unit utilizes a rare earth alloy tube evaporator that extends the life of its coils.This dehumidifier features two handles and it is stackable with other matching units for easy transportation. It has a heavy-duty built-in condensate pump that can be connected quickly and easily. It features an impressive capacity of 180 PPD at saturation and 85 PPD at AHAM RH with a current draw of 5.62 amps. It is suitable for flood restoration needs and can remove moisture and dampness from both commercial and industrial settings such as basements laundries garages and warehouses. It can work in any setting up to an impressive 2300 sq. ft. in size.This practical unit can work continuously for days at a time. It is also very easy to understand and operate. It can be programmed to turn on and off automatically and it has a memory restart feature to pick up where it left off in the event of a power outage. The LCD display is clear to read and Its intuitive smart Wi-Fi / app capabilities make control easy and accessible from distances. This unit has a functioning temperature range of 33.8 degrees Fahrenheit to 105 degrees Fahrenheit and a functioning humidity range of 35% to 90%. Thanks to the automatic defrosting system the coils will not freeze up even in cold temperatures.Overall Dimensions:Length: 22 7/8''Width: 13 3/4''Height: 17 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1800 W (2HAC6)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Wedgewood Blue (12/Bag) (LVSL0012WB)
- TRANE Fan Blade, 30in, Stake Hub (FAN4082)
- WHITE-RODGERS 1F95-1277 24V/Millivolt 2 Or 3 (1F95-1277)
- ALORAIR 180 PINTS COMMERCIAL DEHUMIDIFIER green (Storm Pro-Green-WIFI-New)
- ALORAIR LGR 1250 INDUSTRIAL COMMERCIAL DEHUMIDIFIER, 125 PINT green (Storm LGR 1250-Green)
- ALORAIR Dehumidifier WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55)
- ALORAIR BASEMENT/CRAWL SPACE DEHUMIDIFIERS REMOVAL 120 PPD SATURATION, 55 PINT (HD55-White)
- ALORAIR 85PPD LARGE DEHUMIDIFIER FOR COMMERCIAL WITH PUMP, CAPACITY UP TO 180 PPD (Storm LGR Extreme-Green)
- ALORAIR BASEMENT/CRAWLSPACE DEHUMIDIFIERS 198 PPD SATURATION, 90 PINTS AHAM (HDi90-New)
- ECOR PRO Portable Dehumidifier, 17 1/2 in H, 69 lb (EPD170LGR-RD)
- Alorair Dehumidifiers