Shop All Dehumidifiers
Alorair
Storm Elite 125 Red Smart Wi-Fi Enabled Commercial Dehumidifier with Pump - 115V
Mfr # 156ELITER
Zoro # G211515161
Free Shipping & Returns
$3,636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alorair
- MFR # 156ELITER
- Zoro # G211515161
- Country of Origin China
- Category Dehumidifiers
Description
Choose an effective and reliable unit to remove excess moisture and humidity with this AlorAir Storm Elite 125 red smart Wi-Fi enabled commercial dehumidifier with pump - 115V. This compact unit is designed with efficiency in mind. Its durable polyethylene shell is scratch-resistant and made to last. Its rugged rotomolded housing is industrial grade and can withstand severe collision and corrosion. This unit is 40% smaller than the average competing unit on the market. Its convenient shell design allows quick and easy access to interior components including the MERV-8 filter. It utilizes a rare earth alloy tube evaporator that extends the life of its coils. The sleek red exterior is also easy to clean. This unit includes rubber tires and telescopic handles that make transportation a breeze. It can also be stacked with other matching units for simple storage.Despite its compact design this dehumidifier is a high-capacity unit with Supper COP. Its built-in condensate pump is heavy-duty and can be connected quickly and easily. This unit has an impressive capacity of 125 PPD at AHAM RH with a current draw of 9 amps. It is built to operate in single-voltage environments. It is suitable for flood restoration needs and can remove moisture and dampness from basements cellars carpets and laundries. It can work in any setting up to an impressive 3000 sq. ft. in size. This practical unit can work continuously for days at a time. It is also very easy to understand and operate. The LCD display is clear to read and Its intuitive smart Wi-Fi / app capabilities make control easy and accessible from distances. This unit has an functioning temperature range of 33.8 degrees Fahrenheit to 104 degrees Fahrenheit and a functioning humidity range of 25% to 80%.Overall Dimensions:Length: 22 5/16''Width: 23 5/8''Height: 39 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 in. x 1 in.8 in. x 1 in. MERV 12 Pleated AC Furnace Air Filter, 12PK (18181.12 12PK)
- CANARM Centrifugal Duct Fan, In-line, 120V, 4" (DFRC-4ES)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 25"x25"x2" (276-250-250)
- ALLANSON Gas Burner Ignition Transformer, 120V (542-PF-G)
- ALORAIR LGR 1250 INDUSTRIAL COMMERCIAL DEHUMIDIFIER, 125 PINT green (Storm LGR 1250-Green)
- ALORAIR Crawl Space/Basement Dehumidifier 70 Pint , Up to 1000 Sq Ft Commercial Dehumidifier (Sentinel HD35P-White)
- ALORAIR COMMERCIAL DEHUMIDIFIER WITH PUMP DRAIN HOSE, 190 PINTS (Storm Ultra-Yellow-WIFI-New)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIERS, CRAWL SPACE BASEMENT WITH PUMP (HDi65-Black)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIER, WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55-Gold)
- ALORAIR SENTINEL SLGR 1400X COMMERCIAL DEHUMIDIFIER, 140 PPD WITH PUMP, STAINLESS STEEL BODY (SLGR 1400X)
- PERFECT AIRE 100 sq ft 8 pt Dehumidifier (1PAD8)
- Alorair Dehumidifiers