Shop All Dehumidifiers
Alorair
STORM DP SMART WIFI COMMERCIAL DEHUMIDIFIER, 50 AHAM/110 SATURATION PPD yellow
Mfr # Storm DP-Yellow-Single Voltage-WIFI
Zoro # G609207289
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.35 in
- Height 23.23 in
- Cabinet Material Roto poly
- Bucket Capacity 85 pints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alorair
- MFR # Storm DP-Yellow-Single Voltage-WIFI
- Zoro # G609207289
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 15.35 in |
Height | 23.23 in |
Details
Color | Yellow |
Cabinet Material | Roto poly |
Bucket Capacity | 85 pints |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE Control Board (624625R)
- HONEYWELL CEILING FANS Ventnor, 52 in. Ceiling Fan with Light, Bronze (50607-40)
- EMPIRE COMFORT SYSTEMS Wall-Mount Thermostat, 750mV (TMV)
- ROBERTSHAW Pilot Assembly, LP/NG, -, 24 in L., Intermittent Pilot Burner/Ignitor-Sensor, NG & LP Orifice (1830-705)
- ALORAIR 180 PINTS COMMERCIAL DEHUMIDIFIER green (Storm Pro-Green-WIFI-New)
- ALORAIR SENTINEL SLGR 1400X COMMERCIAL DEHUMIDIFIER, 140 PPD WITH PUMP, STAINLESS STEEL BODY (SLGR 1400X)
- ALORAIR 270 PINTS COMMERCIAL DEHUMIDIFIERS green (Storm Elite-Green-WIFI-New)
- ALORAIR Crawl Space/Basement Dehumidifier 70 Pint , Up to 1000 Sq Ft Commercial Dehumidifier (Sentinel HD35P-White)
- ALORAIR 70 PPD Crawl Space Dehumidifier, Energy Star Crawlspace Dehumidifiers Commercial (Sentinel HS35-White)
- ALORAIR SENTINEL HDI120 WHOLE HOUSE DEHUMIDIFIER, 120 PINTS AT AHAM, UP TO 3,300 SQ. FT. (HDi120)
- WHYNTER 50 Pint Portable Dehumidifier with Builtin Pump in White (RPD-506EWP)
- Alorair Dehumidifiers