Shop All Dehumidifiers
Alorair
Sentinel SLGR 1400X Commercial-Grade Dehumidifier - 115V
Mfr # 1561400X
Zoro # G111515230
Free Shipping & Returns
$4,896.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alorair
- MFR # 1561400X
- Zoro # G111515230
- Country of Origin China
- Category Dehumidifiers
Description
Choose an effective and reliable unit to remove excess moisture and humidity with this AlorAir Sentinel SLGR 1400X commercial-grade dehumidifier - 115V. This unit sports a durable stainless steel exterior with an epoxy powder coating. This coating provides superior corrosion protection for impressive longevity. It also sports hemmed metal edges and chamfered corners to withstand potential collision. This dehumidifier is simple to use and features a quick connector for the drain tube and cable. Its stainless steel handle and 8'' recessed wheels provide versatile mobility. The digital controls are easy to understand and use. It also features a low noise level making it ideal for use in public and commercial settings.An SLGR model this dehumidifier is a high-capacity unit. Its built-in condensate pump sports an impressive capacity of 140 PPD at AHAM conditions. It is suitable for flood restoration needs and can remove moisture and dampness from basements cellars carpets and laundries. It can work in any setting up to an impressive 3800 sq. ft. in size. The SLGR microchannel technology creates an impressive level of efficiency and performance. It uses a special air-to-air heat exchanger system to get the air closer to dew point temperature before passing it over evaporator coils that are super cooled. This improves energy efficiency as well as the dispersion effect heat exchange area and refrigerant quality. The SLGR technology is ideal for thorough dehumidifying even in low humidity areas. This unit has an functioning temperature range of 33.8 degrees Fahrenheit to 110 degrees Fahrenheit and a functioning humidity range of 36% to 90%.Overall Dimensions:Length: 33 7/8''Width: 18 1/8''Height: 19 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Switch, Rocker (PR-54)
- TEMPCO Band Heater, 650 Deg F, 240V, 1-1/2 In. W (MXH02921)
- HONEYWELL Silicone Diaphragm, MP953A, 5", 250 Deg. F (313745)
- AIRSEPT Line Splice 90 Degree Repair 5/8" OD (76074)
- ALORAIR SENTINEL SLGR 1400X COMMERCIAL DEHUMIDIFIER, 140 PPD WITH PUMP, STAINLESS STEEL BODY (SLGR 1400X)
- ALORAIR Crawl Space/Basement Dehumidifier 70 Pint , Up to 1000 Sq Ft Commercial Dehumidifier (Sentinel HD35P-White)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIERS, CRAWL SPACE BASEMENT WITH PUMP (HDi65-Black)
- ALORAIR LGR 1250 INDUSTRIAL COMMERCIAL DEHUMIDIFIER, 125 PINT green (Storm LGR 1250-Green)
- ALORAIR STORM DP SMART WIFI COMMERCIAL DEHUMIDIFIER, 50 AHAM/110 SATURATION PPD yellow (Storm DP-Yellow-Single Voltage-WIFI)
- ALORAIR 85PPD LARGE DEHUMIDIFIER FOR COMMERCIAL WITH PUMP, CAPACITY UP TO 180 PPD (Storm LGR Extreme-Green)
- DAYTON Industrial Portable Dehumidifier, Black, Gray, 1 Speeds, Steel (55HE57)
- Alorair Dehumidifiers