Shop All Dehumidifiers
Alorair
SENTINEL SLGR 1400X COMMERCIAL DEHUMIDIFIER, 140 PPD WITH PUMP, STAINLESS STEEL BODY
Mfr # SLGR 1400X
Zoro # G709889705
product price: $2,242.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,242.99
Free 30-Day Returns
Key Features
- Width 19.37 in
- Height 37.01 in
- Color White
- Cabinet Material Roto poly
- Bucket Capacity 140 pints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alorair
- MFR # SLGR 1400X
- Zoro # G709889705
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 19.37 in |
Height | 37.01 in |
Details
Color | White |
Cabinet Material | Roto poly |
Bucket Capacity | 140 pints |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Blower 'Wheel (2ZB43)
- LENNOX Relay Sequencer (22J51)
- TPI INDUSTRIAL Commercial Exhaust Fan, 30", Belt-Drive, 120V, 1/3HP, 1-Phase, Gray (CE-30B)
- PORTACOOL Motor Control, Jetstream 240 Series (PARCTLJ24000)
- ALORAIR 180 PPD COMMERCIAL DEHUMIDIFIER WITH PUMP, 28 GALLONS BLUE/GREEN (Storm LGR 850-Green)
- ALORAIR SENTINEL HDI120 WHOLE HOUSE DEHUMIDIFIER, 120 PINTS AT AHAM, UP TO 3,300 SQ. FT. (HDi120)
- ALORAIR STORM DP SMART WIFI COMMERCIAL DEHUMIDIFIER, 50 AHAM/110 SATURATION PPD yellow (Storm DP-Yellow-Single Voltage-WIFI)
- ALORAIR Dehumidifier WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55)
- ALORAIR LGR 1250 INDUSTRIAL COMMERCIAL DEHUMIDIFIER, 125 PINT green (Storm LGR 1250-Green)
- ALORAIR 85PPD LARGE DEHUMIDIFIER, CAPACITY UP TO 180 PPD blue (Storm LGR Extreme-Blue)
- DAYTON Industrial Portable Dehumidifier, 22 pt, Black, Gray, 1 Speeds, Steel (55HE56)
- Alorair Dehumidifiers