Shop All Dehumidifiers
Alorair
SENTINEL HDI120 WHOLE HOUSE DEHUMIDIFIER, 120 PINTS AT AHAM, UP TO 3,300 SQ. FT.
Mfr # HDi120
Zoro # G209889700
product price: $1,919.99
/ea
Free Shipping & Returns
$1,919.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.82 in
- Height 15.94 in
- Color White
- Cabinet Material Roto poly
- Bucket Capacity 120 pints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alorair
- MFR # HDi120
- Zoro # G209889700
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 23.82 in |
Height | 15.94 in |
Details
Color | White |
Cabinet Material | Roto poly |
Bucket Capacity | 120 pints |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: Only Sellable to California
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (3502522A)
- ABB 34 LB Access Fitting (E986E-CTN)
- AIR HANDLER 75 ft. Air Filter Gasketing, Black (6C523)
- SUPCO Flame Sensor, Mfr. No. LH33WZ514, LP/NG (FLS013)
- ALORAIR LGR 1250 INDUSTRIAL COMMERCIAL DEHUMIDIFIER, 125 PINT blue (Storm LGR 1250-Blue)
- ALORAIR 180 PINT COMMERCIAL DEHUMIDIFIER, STORM LGR 850X (Storm LGR 850X-Red-WIFI)
- ALORAIR 85PPD LARGE DEHUMIDIFIER FOR COMMERCIAL WITH PUMP, CAPACITY UP TO 180 PPD (Storm LGR Extreme-Green)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIERS, CRAWL SPACE BASEMENT WITH PUMP (HDi65-Black)
- ALORAIR 85PPD LARGE DEHUMIDIFIER, CAPACITY UP TO 180 PPD blue (Storm LGR Extreme-Blue)
- ALORAIR 70 PPD Crawl Space Dehumidifier, Energy Star Crawlspace Dehumidifiers Commercial (Sentinel HS35-White)
- ATLAS Renewable; Wireless; chargeable Mini Dehumidifier (ATL200)
- Alorair Dehumidifiers