Shop All Air Cleaners and Accessories
Alorair
Purisystems PuriCare S2 Industrial Air Filtration System, for Restoration, Commercial/Industrial Use
Mfr # PuriCare S2-Black
Zoro # G311226509
product price: $2,135.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,135.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alorair
- MFR # PuriCare S2-Black
- Zoro # G311226509
- Country of Origin China
- Category Air Cleaners and Accessories
Description
This commercial air scrubber has a powerful airflow that supports a maximum airflow of 2,000 CFM and covers an area of up to 20,000 cubic feet. In addition, it has overload protection and excellent performance. In short, this air scrubber is the ideal choice for air purification in large rooms and ensures a healthy and pleasant indoor climate.The Puricare S2 Air Scrubber is a powerful air purifier. It has an integrated HEPA and pre-filter that captures 99.97% of particles larger than 0.3, providing efficient cleaning of your air quality. Its powerful airflow of 2000 CFM provides excellent performance, making it ideal for large rooms. In addition, the housing is made of robust, rotationally molded polyethylene that can withstand various harsh environments. 4 silent castors make it easy for you to move and use. Puricare S2 is the perfect air purification solution to create a clean and healthy living environment for you and your family.1. Promotes Indoor Air Quality Whether inside your office or your own home, it is very important to breathe in safe and high-quality air. The use of an air scrubber is suitable to make this happen. It filters out harmful particles from the use of cigarettes, pet dander, pollens, and other airborne irritants, leaving you and your family only the safest air to breathe.2. Optimal Restoration Assistance Because of its superb features and specifications, users are assured of obtaining maximum performance to ease their restoration job. It is portable, durable, and very reliable.3. Maintaining Cleanliness of Properties With the ability of an air scrubber to filter out pollutants, you need not worry about frequently having to clean your properties, especially those that are stagnant or in storage. This both saves you time and prolongs the life of your properties.4. Conducive Work Place for Higher Productivity It is a proven fact that a workplace is positively affected by its favorable breathing atmosphere. By providing clean and safe air, employees are certain to provide optimal productivity and benefit from each others motivated work ethic.5. Protection from Diseases By the ability of an air scrubber to filter out harmful particles, you and your family are certain to be safe from health risks brought by airborne irritants. These risks include allergies, skin irritations, respiratory illness, and immune-related diseases.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Dial 1 in. H X 1 in. W Silver Steel Blower Shaft (6736)
- HONEYWELL HOME Hot Surface igniter, NG, 120, 2 3/16 in L., Silicon Nitride, Igniters and Harnesses (Q3200U1004)
- DAYTON Venting (5ZJU1)
- LEV-CO 7' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket (EX-ARM-160-2000)
- ALORAIR Air Filter System PUREAIRO HEPA PRO 770 GREEN INDUSTRIAL AIR SCRUBBER550 CFM (PureAiro HEPA Pro 770-Green)
- ALORAIR PUREAIRO HEPA PRO 870 AIR SCRUBBER UV-C LIGHT STERILIZATION 3-STAGE FILTRATION (PureAiro HEPA Pro 870-Blue)
- ALORAIR Air Filter System AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Pro 970-Orange)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 870 AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Max 870-Blue)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED, green (CleanShield HEPA 550-Green)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEEDI (CleanShield HEPA 550-Yellow)
- HONEYWELL PURIFIER, AIR GENIUS 5 (HWLHFD320)
- Alorair Air Cleaners and Accessories