Alorair

Purisystems Air Filtration System, Built-in Ionizer, PuriCare 500IG Hanging Air Filter w/RF Remote


product price: $415.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

About this item Compact High-performance Dust CollectorProper control of dust is paramount for continued good health and essential in any workspace or shared area. This air filtration can be set to operate at 3-stage speeds, 350/450/500 CFM HI, they will create a circular airflow and work more efficiently which says goodbye to the film of fine dust all over everything, woodturning, sanding, sawing etc and air quality definitely improved.3-Stage Filtration, Built-in IonizerThis air filter is equipped with 2 filters, both of which can be easily replaced and reusable. An outer filter removes larger particles while the inner filter traps smaller particles, The Ionizer's highest output of up to 15 Million Negative Ions/Sec, and 10 Million Positive Ions/Sec can effectively enhance the effect of air purification, ideal for wood carving, sanding, turning, scroll saw work, powder mixing, and more.Set it and Forget itBuilt-in timer settings for 1H to 6H will shut off automatically at the end of the designated time, cleaning the air in your workshop even while you're away. For example, you can leave the shop knowing itll shut off at the set time.Humanization design, portabilityThis dust collector can be easily fitted on a benchtop or other work surface where dust is being produced Easy grip handles allow easy mobility, rubber feet prevent marring. Built-in RF remote controller allows for operation from any angle of the room, even if a direct line of vision is obstructed, up to 26 feet away with the included remote.IMPORTANT: Does not meet California air cleaner regulation requirements; cannot be shipped to California.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.