Alorair

Purisystems 3-Speed Remote Air Filtration System, PuriCare 500 Hanging Air Filter w/RF Remote


product price: $298.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Compact High-performance Dust CollectorProper control of dust is paramount for continued good health and essential in any workspace or shared area. This air filtration can be set to operate at 3-stage speeds, 350/450/500 CFM HI, they will create a circular airflow and work more efficiently which says goodbye to the film of fine dust all over everything, woodturning, sanding, sawing etc and air quality definitely improved.2-Stage Filtration SystemThis hanging air filter is equipped with 2 filters, both of which can be easily replaced and reusable, with no tools required. An outer filter removes larger particles while the inner filter traps smaller particles, ideal for wood carving, sanding, turning, scroll saw work, rotary tools, powder mixing, and more. Hanging air filters are an important part of your shop's overall dust collection setup.Set it and Forget itBuilt-in timer settings for 1H to 6H will shut off automatically at the end of the designated time, cleaning the air in your workshop even while you're away. For example, you can leave the shop knowing it'll shut off at the set time.Humanization design, portabilityThis dust collector can be easily fitted on a benchtop or other work surface where dust is being produced Easy grip handles allow easy mobility, rubber feet prevent marring. Built-in RF remote controller allows for operation from any angle of the room, even if a direct line of vision is obstructed, up to 26 feet away with the included remote.IMPORTANT: Does not meet California air cleaner regulation requirements; cannot be shipped to California.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.