No Product Image Available

Alorair

PureAiro HEPA Max 970 3 Stage Filtration Industrial Air Scrubber - 115V


product price: $1,709.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Choose a reliable product with this AlorAir PureAiro HEPA Max 970 3 stage filtration industrial air scrubber - 115V. This unit sports a rugged rotomolded housing that is industrial grade and can withstand severe collision and corrosion. This air scrubber is lightweight and easy to transport. It is also stackable making storage a breeze. This unit can be daisy-chained to two other matching air scrubbers sold separately allowing all three units to use one power outlet. It is equipped with a meter to monitor the hours of usage. This air scrubber is suitable for mold remediation and fire and water damage restoration. It is great for use in light industrial settings hospitality venues schools and healthcare environments.This air scrubber is extremely efficient. It has an airflow range of 270-750 CFM and is equipped with a filter that is larger than that of most competitors. This is a three-stage unit. It utilizes a pre-filter that captures 90% of contaminants that are medium or large. The pre-filtered air is then met with a 2-in-1 HEPA / activated carbon filter that removes smaller particles such as allergies and pollutants. Using this three-stage system this air scrubber can remove debris as small as 0.3 microns in size. It also utilizes a UV-C light. This light is germicidal and damages bacteria at a cellular level sterilizing the air. Extremely versatile this unit can be used horizontally or vertically. Both its inlet and outlet can be ducted. This air scrubber has a simple and easy to use control panel. It sports a light that indicates when the filters should be changed.Overall Dimensions:Length: 29 1/2''Width: 22 5/16''Height: 14 13/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.