Shop All Portable Electric Heaters
Alorair
MAXFIREDRY heater 200 PORTABLE ELECTRIC HEATER 20,000 BTU WITH THERMOSTAT
Mfr # MaxFireDry 200
Zoro # G009915180
product price: $1,960.99
/ea
Free Shipping & Returns
$1,960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30.51 in
- Height 17.8 in
- Heater Color White
- Length 17.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alorair
- MFR # MaxFireDry 200
- Zoro # G009915180
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 30.51 in |
Height | 17.8 in |
Length | 17.01 in |
Details
Heater Color | White |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 626602 L110-20 Limit C (626602)
- HONEYWELL Tp970A2145 D.A. Pneumatic (TP970A2145)
- AIR HANDLER 12x20x1 Synthetic Pleated Air Filter, MERV 11 (2DYP7)
- PARKER Valve, Expansion (A-1)
- OPTIMUS 1320W 120V Radiant Electric Space Heater (H-2218BK-F)
- KING ELECTRIC PKB-DT Ductable Portable Unit Heater 240V 7.5Kw 1-Ph (PKB2407-1-T-DT-FM)
- LASKO 30 in. Tower Heater with Remote (CT30750)
- GLOBAL INDUSTRIAL Portable Electric Space Heater With Thermostat, 1500 watt, 120v, Red (653579)
- MR. HEATER MH12B HUNTING BUDDY HEATER 12,000 BTU (F232035)
- DR INFRARED HEATER Yellow 10000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11024)
- LASKO Adjust Cyclone Pdstl Fan Blk, 1843 (1843)
- Alorair Electric Heaters & Accessories