Shop All Dehumidifiers
Alorair
LGR 1250 INDUSTRIAL COMMERCIAL DEHUMIDIFIER, 125 PINT green
Mfr # Storm LGR 1250-Green
Zoro # G009889719
Free Shipping & Returns
$1,376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.13 in
- Height 17.52 in
- Cabinet Material Roto poly
- Bucket Capacity 125 pints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alorair
- MFR # Storm LGR 1250-Green
- Zoro # G009889719
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 24.13 in |
Height | 17.52 in |
Details
Color | Green |
Cabinet Material | Roto poly |
Bucket Capacity | 125 pints |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 8" BVENT 12" Adj Length (8BV12A)
- JB INDUSTRIES Refrigerant Scale, Electronic, 220 lb (DS-20000)
- AIR HANDLER Synthetic Pocket Air Filter, 20x20x14", MERV 8 (6B657)
- EMPIRE COMFORT SYSTEMS Thermocouple (R2256)
- ALORAIR 180 PINT COMMERCIAL DEHUMIDIFIER, STORM LGR 850X (Storm LGR 850X-Red-WIFI)
- ALORAIR 270 PINTS COMMERCIAL DEHUMIDIFIERS green (Storm Elite-Green-WIFI-New)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIERS, CRAWL SPACE BASEMENT WITH PUMP (HDi65-Black)
- ALORAIR 70 PPD Crawl Space Dehumidifier, Energy Star Crawlspace Dehumidifiers Commercial (Sentinel HS35-White)
- ALORAIR Dehumidifier WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55)
- ALORAIR 85PPD LARGE DEHUMIDIFIER, CAPACITY UP TO 180 PPD blue (Storm LGR Extreme-Blue)
- XPOWER LGR Commercial Dehumidifier (XD-85L2-Red)
- Alorair Dehumidifiers