Shop All Dehumidifiers
Alorair
LGR 1250 INDUSTRIAL COMMERCIAL DEHUMIDIFIER, 125 PINT blue
Mfr # Storm LGR 1250-Blue
Zoro # G309889709
Free Shipping & Returns
$1,335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.13 in
- Height 17.52 in
- Bucket Capacity 125 pints
- Cabinet Material Roto poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alorair
- MFR # Storm LGR 1250-Blue
- Zoro # G309889709
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 24.13 in |
Height | 17.52 in |
Details
Color | Blue |
Bucket Capacity | 125 pints |
Cabinet Material | Roto poly |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 6" BVENT 1/4" Univ Adapter Male (6BVAM)
- HONEYWELL Modernization Kit (14002573-001/U)
- MASTER FLOW 8 in. x 5 ft. Beaded Metal Duct Pipe (BDCP8X60)
- ROBINAIR LINEPIERCINGVALV (ROB40330)
- ALORAIR BASEMENT/CRAWLSPACE DEHUMIDIFIERS 198 PPD SATURATION, 90 PINTS AHAM (HDi90-New)
- ALORAIR 270 PINTS COMMERCIAL DEHUMIDIFIERS green (Storm Elite-Green-WIFI-New)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIER, WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55-Gold)
- ALORAIR 85PPD LARGE DEHUMIDIFIER, CAPACITY UP TO 180 PPD blue (Storm LGR Extreme-Blue)
- ALORAIR COMMERCIAL DEHUMIDIFIER WITH PUMP DRAIN HOSE, 190 PINTS (Storm Ultra-Yellow-WIFI-New)
- ALORAIR 180 PPD COMMERCIAL DEHUMIDIFIER WITH PUMP, 28 GALLONS BLUE/GREEN (Storm LGR 850-Green)
- SPT SPT SD-33E 30 Pint Dehumidifier with Energy Star (SD-33E)
- Alorair Dehumidifiers