Shop All Dehumidifiers
Alorair
COMMERCIAL DEHUMIDIFIER WITH PUMP DRAIN HOSE, 190 PINTS
Mfr # Storm Ultra-Yellow-WIFI-New
Zoro # G509889707
product price: $1,385.99
/ea
Free Shipping & Returns
$1,385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.79 in
- Height 31.3 in
- Cabinet Material Roto poly
- Application Wifi
- Bucket Capacity 190 pints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alorair
- MFR # Storm Ultra-Yellow-WIFI-New
- Zoro # G509889707
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 20.79 in |
Height | 31.3 in |
Details
Color | Yellow |
Cabinet Material | Roto poly |
Application | Wifi |
Bucket Capacity | 190 pints |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Multipurpose, 36 In (STD236-1UD-OB)
- DAYTON Backdraft Damper, Horizontal, 35-3/4Sq (3HHN1)
- DAYTON Mounting Frame, Surface, 48 In.L, 24 In.W (2YU99)
- DAYTON Capacitor (VE6ALE5CG)
- ALORAIR 180 PINT COMMERCIAL DEHUMIDIFIER, STORM LGR 850X (Storm LGR 850X-Red-WIFI)
- ALORAIR Dehumidifier WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55)
- ALORAIR 180 PINTS COMMERCIAL DEHUMIDIFIER green (Storm Pro-Green-WIFI-New)
- ALORAIR 85PPD LARGE DEHUMIDIFIER, CAPACITY UP TO 180 PPD blue (Storm LGR Extreme-Blue)
- ALORAIR 270 PINTS COMMERCIAL DEHUMIDIFIERS green (Storm Elite-Green-WIFI-New)
- ALORAIR LGR 1250 INDUSTRIAL COMMERCIAL DEHUMIDIFIER, 125 PINT green (Storm LGR 1250-Green)
- GLOBAL INDUSTRIAL Plug In Dehumidifier Control 120V, 15A, Analog 30-90% Relative Humidity (246113)
- Alorair Dehumidifiers