Shop All Air Cleaners and Accessories
Alorair
CleanShield HEPA 550 3 Stage Filtration Industrial Air Scrubber - 115V
Mfr # 156CLEANSHIELD
Zoro # G011634222
product price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alorair
- MFR # 156CLEANSHIELD
- Zoro # G011634222
- Country of Origin China
- Category Air Cleaners and Accessories
Description
Choose a reliable product with this AlorAir CleanShield HEPA 550 3 stage filtration industrial air scrubber - 115V. This unit sports a rugged rotomolded housing that is industrial grade and can withstand severe collision and corrosion. This air scrubber is lightweight and easy to transport. It is also stackable making storage a breeze. This unit can be daisy-chained to two other matching air scrubbers sold separately allowing all three units to use one power outlet. It promotes operator safety when used in wet applications thanks to its GFCI protection. This air scrubber is suitable for mold remediation and fire and water damage restoration. It is great for use in light industrial settings hospitality venues schools and healthcare environments.This air scrubber is extremely efficient. Despite its convenient compact size it has an impressive airflow range of 270-550 CFM. This is a three-stage unit. It utilizes a pre-filter and activated carbon filter that captures 90% of contaminants that are medium or large. The filtered air is then met with a CleanShield HEPA 550 filter that draws in and removes smaller particles such as allergies and pollutants. Using this three-stage system this air scrubber can remove debris as small as 0.3 microns in size. This impressive airflow can even stir up particles and particulates adhering to materials and carpets allowing them to be absorbed and filtered. Extremely versatile this unit can be used horizontally or vertically. Both its inlet and outlet can be ducted. This air scrubber has a simple and easy to use control panel. It sports a light that indicates when the filters should be changed.Overall Dimensions:Length: 20 7/8''Width: 24 13/16''Height: 14 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Assemble, 115 V, 60 Hz, 1.63 A (702111327X)
- PORTACOOL Evaporative Cooling Media, 23" H, 26" W (PACHT130K)
- KUNKLE Diaphragm For V3800 Oval Top (V-3100-611)
- EMERSON FLOW CONTROLS Repair Kit, Buna 3/8 And 1/2" (028964)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 970 AIR SCRUBBER750 CFM ORANGE (PureAiro HEPA Max 970-Orange)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 870 AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Max 870-Blue)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED red (CleanShield HEPA 550-Red)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEEDI (CleanShield HEPA 550-Yellow)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 770 GREEN INDUSTRIAL AIR SCRUBBER (PureAiro HEPA Max 770-Green)
- ALORAIR Air Filter System AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Pro 970-Orange)
- XPOWER 16 Inch. x 16 Inch. Washable Nylon Mesh Inner Square Filter for XPOWER Air Scrubbers (NFS16)
- Alorair Air Cleaners and Accessories