Shop All Air Cleaners and Accessories
Alorair
Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEEDI
Mfr # CleanShield HEPA 550-Yellow
Zoro # G709915176
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.8 in
- Width 17.95 in
- Height 14.76 in
- Material Roto poly
- Weight 43.32 pounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alorair
- MFR # CleanShield HEPA 550-Yellow
- Zoro # G709915176
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 24.8 in |
Width | 17.95 in |
Height | 14.76 in |
Details
Color | Yellow |
Material | Roto poly |
Weight | 43.32 pounds |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Door Rack (240534701)
- ALL-FILTERS 18X20X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (18201.8 4PK)
- IMPERIAL 10 in. D 26 Ga. Galvanized Steel Duct Start Collar (GVL0128-A)
- RELIANCE WATER HEATERS Thermostat Electric 240V (100108422)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED, green (CleanShield HEPA 550-Green)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED red (CleanShield HEPA 550-Red)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 970 AIR SCRUBBER750 CFM ORANGE (PureAiro HEPA Max 970-Orange)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 770 GREEN INDUSTRIAL AIR SCRUBBER (PureAiro HEPA Max 770-Green)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 870 AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Max 870-Blue)
- ALORAIR Air Filter System AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Pro 970-Orange)
- LASKO AIR PURIFIER FLTR 14.5"" (YY25630)
- Alorair Air Cleaners and Accessories