Shop All Dehumidifiers
Alorair
BASEMENT/CRAWL SPACE DEHUMIDIFIERS REMOVAL 120 PPD SATURATION, 55 PINT
Mfr # HD55-White
Zoro # G909889734
product price: $1,082.99
/ea
Free Shipping & Returns
$1,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19.29 in
- Height 13.39 in
- Color Blue
- Bucket Capacity 55 pints
- Cabinet Material Roto poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alorair
- MFR # HD55-White
- Zoro # G909889734
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 19.29 in |
Height | 13.39 in |
Details
Color | Blue |
Bucket Capacity | 55 pints |
Cabinet Material | Roto poly |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: Only Sellable to California
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERTRONIX IGNITOR MTRCRFT V8 (1281)
- ALL-FILTERS 18X18X1 Poly Disposable Panel Air Filter MERV 6, 12PK (18181.6 12pk)
- RHEEM 43-25136-09 Capacitor - 20/370 (43-25136-0)
- KOCH High Cap Filter, Antmcrbl Pleat, 16x25x4" (102-681-026)
- ALORAIR 180 PINTS COMMERCIAL DEHUMIDIFIER green (Storm Pro-Green-WIFI-New)
- ALORAIR Dehumidifier WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55)
- ALORAIR 180 PPD COMMERCIAL DEHUMIDIFIER WITH PUMP, 28 GALLONS BLUE/GREEN (Storm LGR 850-Green)
- ALORAIR COMMERCIAL DEHUMIDIFIER WITH PUMP DRAIN HOSE, 190 PINTS (Storm Ultra-Yellow-WIFI-New)
- ALORAIR LGR 1250 INDUSTRIAL COMMERCIAL DEHUMIDIFIER, 125 PINT blue (Storm LGR 1250-Blue)
- ALORAIR 85PPD LARGE DEHUMIDIFIER, CAPACITY UP TO 180 PPD blue (Storm LGR Extreme-Blue)
- CRANE USA Crane Dehumidifier, 1.5 Pint, White (EE-1000)
- Alorair Dehumidifiers