Shop All Air Cleaners and Accessories
Alorair
Air Filter System PUREAIRO HEPA MAX 970 AIR SCRUBBER750 CFM ORANGE
Mfr # PureAiro HEPA Max 970-Orange
Zoro # G409915162
product price: $750.99
/ea
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Length 21.65 in
- Width 25.2 in
- Height 13.7 in
- Weight 41.56 pounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alorair
- MFR # PureAiro HEPA Max 970-Orange
- Zoro # G409915162
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 21.65 in |
Width | 25.2 in |
Height | 13.7 in |
Details
Color | Orange |
Weight | 41.56 pounds |
Material | Roto poly |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Pilot Burner and Thermopile (R1227)
- HEAT WAGON Digital Thermostat, 120AC, 50 ft. L (DIGTHIDF-5)
- DUPONT Pleated Air Filter, 14" x 24" x 1", 4 Pack (KC14X24X1_4)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT14B30A)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED red (CleanShield HEPA 550-Red)
- ALORAIR Air Filter System AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Pro 970-Orange)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED, green (CleanShield HEPA 550-Green)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 870 AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Max 870-Blue)
- ALORAIR Air Filter System PUREAIRO HEPA PRO 770 GREEN INDUSTRIAL AIR SCRUBBER550 CFM (PureAiro HEPA Pro 770-Green)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 770 GREEN INDUSTRIAL AIR SCRUBBER (PureAiro HEPA Max 770-Green)
- KOCH Filter, HEPA99.99, Galv, 12x12x12" (H61A3X1)
- Alorair Air Cleaners and Accessories