Shop All Air Cleaners and Accessories
Alorair
Air Filter System PUREAIRO HEPA MAX 870 AIR SCRUBBER UV-C LIGHT STERILIZATION
Mfr # PureAiro HEPA Max 870-Blue
Zoro # G309915163
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 22.44 in
- Width 25.2 in
- Height 15.16 in
- Weight 39.33 pounds
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alorair
- MFR # PureAiro HEPA Max 870-Blue
- Zoro # G309915163
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 22.44 in |
Width | 25.2 in |
Height | 15.16 in |
Details
Color | Blue |
Weight | 39.33 pounds |
Material | Roto poly |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Ceiling Mounted Heater (EFF3007)
- SUPCO Defrost Thermostat, 55 deg.-30 deg.F, SPST (SL79002)
- ATCO 10" x 25 ft. Insulated Flexible Duct, R 6.0 (13602510)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- ALORAIR Air Filter System AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Pro 970-Orange)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 770 GREEN INDUSTRIAL AIR SCRUBBER (PureAiro HEPA Max 770-Green)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED, green (CleanShield HEPA 550-Green)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEEDI (CleanShield HEPA 550-Yellow)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED red (CleanShield HEPA 550-Red)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 970 AIR SCRUBBER750 CFM ORANGE (PureAiro HEPA Max 970-Orange)
- ULTRA-SUN Replacement UV Bulb, 25 Watt, PK2 (1RK019)
- Alorair Air Cleaners and Accessories