Shop All Air Cleaners and Accessories
Alorair
Air Filter System PUREAIRO HEPA MAX 770 GREEN INDUSTRIAL AIR SCRUBBER
Mfr # PureAiro HEPA Max 770-Green
Zoro # G209915171
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Length 22.44 in
- Width 25.2 in
- Height 15.16 in
- Material Roto poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alorair
- MFR # PureAiro HEPA Max 770-Green
- Zoro # G209915171
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 22.44 in |
Width | 25.2 in |
Height | 15.16 in |
Details
Color | Green |
Material | Roto poly |
Weight | 39.33 pounds |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Air Purifier Filter Replacement (786A23)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 24VAC (A421GEF-02C)
- ZORO SELECT Floor Register, 5.5 X 11.5, Brown, Steel (4MJE9)
- TEKMAR 070 Outdoor Sensor (070)
- ALORAIR Air Filter System AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Pro 970-Orange)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 870 AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Max 870-Blue)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED red (CleanShield HEPA 550-Red)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 970 AIR SCRUBBER750 CFM ORANGE (PureAiro HEPA Max 970-Orange)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEED, green (CleanShield HEPA 550-Green)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEEDI (CleanShield HEPA 550-Yellow)
- VORNADO AIR Vornado® Residential Grade Air Purifier W/ HEPA Filter, 214 CFM, 120V, White (AC1-0039-43)
- Alorair Air Cleaners and Accessories