Shop All Dehumidifiers
Alorair
85PPD LARGE DEHUMIDIFIER FOR BASEMENT blue
Mfr # Storm LGR Extreme-Blue-WIFI
Zoro # G809889711
product price: $1,285.99
/ea
Free Shipping & Returns
$1,285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.87 in
- Height 17.99 in
- Cabinet Material Roto poly
- Bucket Capacity 85 pints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alorair
- MFR # Storm LGR Extreme-Blue-WIFI
- Zoro # G809889711
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 22.87 in |
Height | 17.99 in |
Details
Color | Blue |
Cabinet Material | Roto poly |
Bucket Capacity | 85 pints |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Floor Register, 5.5 X 11.5, Antique Brass, Brass (SPH410-A)
- NORDFAB End Cap, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W x 6 in H (8010003735)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 480 V (P-30-222-TH)
- SEALED UNIT PARTS CO Supco Fan Cycling Pressure Switch - 210 PSI Open 275 PSI Closed (SFC210275)
- ALORAIR SENTINEL HDI120 WHOLE HOUSE DEHUMIDIFIER, 120 PINTS AT AHAM, UP TO 3,300 SQ. FT. (HDi120)
- ALORAIR Dehumidifier WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55)
- ALORAIR 270 PINTS COMMERCIAL DEHUMIDIFIERS green (Storm Elite-Green-WIFI-New)
- ALORAIR 70 PPD Crawl Space Dehumidifier, Energy Star Crawlspace Dehumidifiers Commercial (Sentinel HS35-White)
- ALORAIR Crawl Space/Basement Dehumidifier 70 Pint , Up to 1000 Sq Ft Commercial Dehumidifier (Sentinel HD35P-White)
- ALORAIR 85PPD LARGE DEHUMIDIFIER, CAPACITY UP TO 180 PPD blue (Storm LGR Extreme-Blue)
- SPT 2 Litre Mini Thermo electric Dehumidifier with UV plus Tio2 (SD-350TIA)
- Alorair Dehumidifiers