Shop All Dehumidifiers
Alorair
270 PINTS COMMERCIAL DEHUMIDIFIERS green
Mfr # Storm Elite-Green-WIFI-New
Zoro # G309889723
product price: $1,422.99
/ea
Free Shipping & Returns
$1,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22.44 in
- Height 37.8 in
- Cabinet Material Roto poly
- Bucket Capacity 270 pints
- Application Wifi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alorair
- MFR # Storm Elite-Green-WIFI-New
- Zoro # G309889723
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 22.44 in |
Height | 37.8 in |
Details
Color | Green |
Cabinet Material | Roto poly |
Bucket Capacity | 270 pints |
Application | Wifi |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ceramic Terminal Caps, 10 - 24Threads, PK10 (CER-102-104)
- POWERZONE PowerZone FH04 Electric Heater Fan, 750/1500W (FH04)
- ALL-FILTERS 20 in. x 25 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (20251.10 12PK)
- TRUE AIRE FLOOR REGISTER 12X4""WHT (C150MWT 04X12)
- ALORAIR 180 PINT COMMERCIAL DEHUMIDIFIER, STORM LGR 850X (Storm LGR 850X-Red-WIFI)
- ALORAIR 70 PPD Crawl Space Dehumidifier, Energy Star Crawlspace Dehumidifiers Commercial (Sentinel HS35-White)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIERS, CRAWL SPACE BASEMENT WITH PUMP (HDi65-Black)
- ALORAIR COMMERCIAL DEHUMIDIFIER WITH PUMP DRAIN HOSE, 190 PINTS (Storm Ultra-Yellow-WIFI-New)
- ALORAIR 85PPD LARGE DEHUMIDIFIER FOR COMMERCIAL WITH PUMP, CAPACITY UP TO 180 PPD (Storm LGR Extreme-Green)
- ALORAIR SENTINEL HDI120 WHOLE HOUSE DEHUMIDIFIER, 120 PINTS AT AHAM, UP TO 3,300 SQ. FT. (HDi120)
- DRI-EAZ Industrial Compact Dehumidifier, ENERGY STAR, Rotomolded Polyethylene, 115 V AC (PHD-200)
- Alorair Dehumidifiers