Shop All Dehumidifiers
Alorair
180 PINTS COMMERCIAL DEHUMIDIFIER green
Mfr # Storm Pro-Green-WIFI-New
Zoro # G109889725
product price: $1,026.99
/ea
Free Shipping & Returns
$1,026.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.79 in
- Height 31.3 in
- Application Wifi
- Cabinet Material Roto poly
- Bucket Capacity 180 pints
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Alorair
- MFR # Storm Pro-Green-WIFI-New
- Zoro # G109889725
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 20.79 in |
Height | 31.3 in |
Details
Color | Green |
Application | Wifi |
Cabinet Material | Roto poly |
Bucket Capacity | 180 pints |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Motor, 115V, 1/8 HP (96M54)
- AAF FLANDERS 16x16x2 Pleated Air Filter, MERV 8 (80055.021616)
- MAXITROL Maxitrol 1/2" Lever Acting Regulator W/Vent Limiter 325-3V 1/2 Up To 140,000 BTU (325-3V 1/2)
- EMERSON FLOW CONTROLS Drier, 7/8" Odf FilterDrier, Ek-307S (048217)
- ALORAIR 180 PPD COMMERCIAL DEHUMIDIFIER WITH PUMP, 28 GALLONS BLUE/GREEN (Storm LGR 850-Green)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIER, WITH DRAIN HOSE FOR CRAWL SPACES, BASEMENTS (HD55-Gold)
- ALORAIR LGR 1250 INDUSTRIAL COMMERCIAL DEHUMIDIFIER, 125 PINT green (Storm LGR 1250-Green)
- ALORAIR 180 PINT COMMERCIAL DEHUMIDIFIER, STORM LGR 850X (Storm LGR 850X-Red-WIFI)
- ALORAIR COMMERCIAL DEHUMIDIFIER WITH PUMP DRAIN HOSE, 190 PINTS (Storm Ultra-Yellow-WIFI-New)
- ALORAIR 85PPD LARGE DEHUMIDIFIER FOR COMMERCIAL WITH PUMP, CAPACITY UP TO 180 PPD (Storm LGR Extreme-Green)
- COMMERCIAL COOL 25 Pint Dehumdifier (CCD25JW)
- Alorair Dehumidifiers