Shop All Dehumidifiers
Alorair
180 PINT COMMERCIAL DEHUMIDIFIER, STORM LGR 850X
Mfr # Storm LGR 850X-Red-WIFI
Zoro # G209889717
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.87 in
- Height 17.72 in
- Color Red
- Bucket Capacity 85 pints
- Cabinet Material Roto poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alorair
- MFR # Storm LGR 850X-Red-WIFI
- Zoro # G209889717
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 20.87 in |
Height | 17.72 in |
Details
Color | Red |
Bucket Capacity | 85 pints |
Cabinet Material | Roto poly |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Thermostat Electronic 208/240V 22Amp Sp (ES230-R)
- KOCH FILTER Fbrgls/Pkt Filter, MERV14, 12"x24"x22", 4P (219-104-222)
- ZORO SELECT Element (1802-2124-003)
- PECO Thermostat, Commercial (TB155-046)
- ALORAIR 85PPD LARGE DEHUMIDIFIER FOR COMMERCIAL WITH PUMP, CAPACITY UP TO 180 PPD (Storm LGR Extreme-Green)
- ALORAIR Crawl Space/Basement Dehumidifier 70 Pint , Up to 1000 Sq Ft Commercial Dehumidifier (Sentinel HD35P-White)
- ALORAIR 120 PPD COMMERCIAL DEHUMIDIFIERS, CRAWL SPACE BASEMENT WITH PUMP (HDi65-Black)
- ALORAIR COMMERCIAL DEHUMIDIFIER WITH PUMP DRAIN HOSE, 190 PINTS (Storm Ultra-Yellow-WIFI-New)
- ALORAIR 180 PINTS COMMERCIAL DEHUMIDIFIER green (Storm Pro-Green-WIFI-New)
- ALORAIR 70 PPD Crawl Space Dehumidifier, Energy Star Crawlspace Dehumidifiers Commercial (Sentinel HS35-White)
- SANTA FE Stand Alone Dehumidifier, Impact 155 Pint Per Day AHAM, MERV-13 Filter, Crawlspace & Basement (4031470)
- Alorair Dehumidifiers