Shop All Shim Stock
Aloma
SS Shim, Type B, 0.025In, 300 Series, PK20
Mfr # B - 0.025
Zoro # G4139637
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aloma
- MFR # B - 0.025
- Zoro # G4139637
- Country of Origin United States
- Category Shim Stock
Details
Type | B |
Item | SS Shim |
Description
SS Shim, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Tube, 4' L, 3" W (HTSQ/33125-48)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 40 in W, 68 in L, 1/16 in Thick, Black (CCB25-1/1640X68)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/4 in, 6 ft L. (18018_72_0)
- PHIFER Door and Window Screen, Fiberglass, 96 in W, 50 ft L, 0.013 in Wire Dia, Charcoal (3030806)
- ALOMA SS Shim, Type C, 0.001In, 300 Series, PK20 (C - 0.001)
- ALOMA SS Shim, Type C, 0.100In, 300 Series, PK20 (C - 0.100)
- ALOMA SS Shim, Type C, 0.005In, 300 Series, PK20 (C - 0.005)
- ALOMA SS Shim, Type C, 0.004In, 300 Series, PK20 (C - 0.004)
- ALOMA SS Shim, Type C, 0.025In, 300 Series, PK20 (C - 0.025)
- ALOMA SS Shim, Type C, 0.020In, 300 Series, PK20 (C - 0.020)
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.635mm (316-025-12-50)
- Aloma Shim Stock