Shop All Shim Stock
Aloma
SS Shim, Type A, 0.010In, 300 Series, PK20
Mfr # A - 0.010
Zoro # G4139795
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aloma
- MFR # A - 0.010
- Zoro # G4139795
- Country of Origin United States
- Category Shim Stock
Details
Item | SS Shim |
Type | A |
Description
SS Shim, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 316, 8 in Overall W (316/316L SS0.25x8x81)
- BERRY PLASTICS 626040 12 x 100-ft. 6-Mil Polyethylene Sheeting Black (BE11910)
- ZORO SELECT Brass Round Bar 360-H02 (20385_24_0)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 24" W x 0.250" Thick (1YYN2)
- ALOMA SS Shim, Type B, 0.010In, 300 Series, PK20 (B - 0.010)
- ALOMA SS Shim, Type C, 0.050In, 300 Series, PK20 (C - 0.050)
- ALOMA SS Shim, Type C, 0.001In, 300 Series, PK20 (C - 0.001)
- ALOMA SS Shim, Type C, 0.020In, 300 Series, PK20 (C - 0.020)
- ALOMA SS Shim, Type C, 0.025In, 300 Series, PK20 (C - 0.025)
- ALOMA SS Shim, Type A, 0.005In, 300 Series, PK20 (A - 0.005)
- PRECISION BRAND Slotted Shim, 2" x 2" Mini Asst, 130 pcs. (42940)
- Aloma Shim Stock