Alogic UCVGHD-ADP 2-in-1 USB-C to HDMI VGA Adapter - Male to 2-Female; Black & White
Mfr # UCVGHD-ADP
Zoro # G203795472
Product Information
- Brand Alogic
- MFR # UCVGHD-ADP
- Zoro # G203795472
- UPC # 9350784011794
- Country of Origin China
- Category VGA Connectors & Cables
Description
2-in-1 USB-C to HDMI VGA Adapter - Male to 2-Female
The Alogic USB-C to HDMI VGA Adapter is an innovative 2-in-1 solution for connecting a USB-C enabled source such as a Laptop or MacBook to a HDMI or VGA enabled Display. Multiple outputs from the adapter ensures compatibility with almost any Projector, Monitor or Display for travel, or BYOD (Bring Your Own Device) applications at the office. The adapter is compatible with most of the USB-C enabled computers with support for USB-C Display Alt. mode and Thunderbolt 3 ports. The Plug-and-Play adapter has a small foot print and lightweight design perfect for travel, or BYOD (Bring Your Own Device) applications at the office.
The adapter does not support multiple displays at the same time and only one video output is supported on the adapter at a time. If multiple displays are connected at the same time only one of the output will function
Features- Connecting a USB-C Source to an HDMI or VGA Display
- 2-in-1 Video Outputs:HDMI/VGA/DVI from the adapter ensures compatibility with almost any Dsiplay at the office
- Plug and Play - no driver required
- Host powered - no external power required
- Compatible with Thunderbolt 3 ports
- Color: Black or White
- Product Dimensions: 185(L) X 44(W) X 16(H) mm
- Output: HDMI X 1 VGA X 1
- Input: USB-C
- Compatibility: USB-C Ports with DP alt Mode, Windows 10 and above and Mac OS
- Resolution: HDMI: 3840 x 2160, 2560 x 1600, 1920 x 1200, 1920 x 1080, 1280 x 720 VGA: 1920 x 1200, 1920 x 1080, 1280 x 720
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPAK Medium-Duty 66" Photo/Video Tripod and Adapters (620-663LX)
- MONOPRICE DVI Coupler (F to F) (3618)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Bright Way Group HX12-50 (MAX3943959)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 25Ft- Red (100608RD)
- FASTTRACK C2G Mini Display Port To Display Port Adapter Cable - 3 ft. (FA132808)
- CMPLE CMPLE 306-N SVGA Super VGA HD15 M-M cable with 3.5mm Stereo Audio- Gold Plated -50FT (306-N)
- AXIOM MANUFACTURING Axiom 3-In-1 Mini Displayport To Hdmi, Vga And Dvi Video Adapter (3N1MDP2HVD-AX)
- C2G 6Ft Mini Displayport To Vga Cable (54677)
- TRIPP LITE VGA Monitor Cable, 50 ft., Black (P502050)
- TRIPP LITE Center Plate Insert Vertical 2-Port (N042D-002V-WH)
- TRIPP LITE DVI to VGA Cable Adapter, DVI-I, HD15, F/M (P126-000)
- Alogic VGA Connectors & Cables