Shop All Washers and Dryers
Almo
Smart Front Load Washer and Electric Dryer Set
Mfr # WF45B6300AW-E-KIT
Zoro # G511593166
product price: $2,469.99
/ea
Free Shipping & Returns
$2,469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Almo
- MFR # WF45B6300AW-E-KIT
- Zoro # G511593166
- Country of Origin Thailand
- Category Washers and Dryers
Description
This 4.5-cu. ft. large capacity Front Load Washer features Super Speed Wash, so you can wash full loads with full performance in just 28 minutes, and has built-in Wi-Fi so you can receive end-of-cycle alerts and remotely start, stop, and schedule laundry right from your smartphone. The power of steam lets you gently remove stains without any time-consuming pretreatments. Steam is released from the drum so every item in the load is thoroughly saturated, ensuring a deep clean. This washer was designed to enhance your laundry space without disrupting your lifestyle. Make laundry day a breeze with Samsungfts 7.5-Cu. Ft. Front Load Dryer Smart Electric Dryer with Steam Sanitize. This dryer allows you to remotely start or stop your cycle, schedule laundry on your time, receive end-of-cycle alerts, and more, right from your smartphone. Sensor Dry automatically optimizes the time and temperature of your drying cycle to protect your clothes from heat damage, while avoiding excess energy use. The Steam Sanitize+ cycle removes 99.9 percent of germs and bacteria, over 95 percent of pollen, and kills 100 percent of dust mites. Multi-Steam Technology steams away wrinkles, odors, and static. Choose the direction your dryer door opens to better suit your laundry room layout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VHA7)
- ETTORE Master Squeegee Rubber 12 Pack 18 Inch, 12PK (1427)
- BLUE DONUTS Blue Donuts Wall Mounted Bronze Paper Towel Holder (BD3931156)
- SC JOHNSON PROFESSIONAL Heavy Duty Dispenser, 11-25/64 in. Height (HVY2LDB)
- FRIGIDAIRE Dryer, White, Gas, 42-7/8" H (FFRG4120SW)
- SIOUX CHIEF Ox Box Washing Machine (696-G2303MFPK4)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 13.2 lbs., White (BCED37)
- DAYTON Portable Dryer, 700 cfm, Fixed Frame, 3 Speed, 1/5 hp, 115V AC, 10 ft. Cord, Yellow (61HL69)
- CHAMBERLAIN Opener Dr Wi-Fi Dc Belt Drv Hi (B4603T)
- HTI Deluxe 3/4" Spigot For 5 Gallon Cubes (SPIGOT-3)
- SUPCO Dryer Heater Element Assembly for Whirlpool 279838 (DE838)
- Almo Washers and Dryers