Shop All Washers and Dryers
Almo
Samsung 5.0 cu. ft. Smart Front Load Washer & 7.5 cu. ft. Smart Electric Dryer
Mfr # WF50BG8300AVUS-E-KIT
Zoro # G711593195
product price: $2,987.99
/ea
Free Shipping & Returns
$2,987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Almo
- MFR # WF50BG8300AVUS-E-KIT
- Zoro # G711593195
- Country of Origin Thailand
- Category Washers and Dryers
Description
This 5.0-cu. ft. Extra Large Capacity Front Load Washer is equipped with our Super Speed Wash, which powerfully cleans a full load of laundry in just 28 minutes. It also has Steam, which lets you gently remove stains without any time-consuming pretreatments. Install your washer and dryer stacked or side by side to fit any space. Wi-Fi connected so you can get end-of-cycle alerts, remotely start and stop your wash, schedule cycles on your time, and more, right from your smartphone with the SmartThings App. This Large Capacity Smart Electric Dryer is Wi-Fi connected, so you can get end-of-cycle alerts, remotely start, schedule, and more from your smartphone with the SmartThings App. It also features Steam Sanitize+, which reduces wrinkles and odors and steams away 95 percent of pollen from fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Dishwand Refills, 2-1/5"x2-9/10", Green, PK 14 (MMM4817RSCCT)
- WEILER 16" Street Broom, 5-1/4" Trim Length, Brown Polypropylene Fill (42033)
- SPILLTECH Sorbents, 46 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSB150M)
- GOJO Conditioning Shampoo & Body Wash 1250mL ADX-12 Refill, PK3 (8823-03)
- E. JAMES Wash Machine Hose, Female, Female, 6ft., PK2 (3806FF)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 8.8 lbs., White (BCED26)
- ZIPWALL Zipwall ZDC 4 x 8 ft. Zipdoor Commercial (641877202885)
- UDP Ultra Dynamic Products Rubber Washing Machine Drain Hose 1 in. D X 50 ft. L (T45004005)
- LIGHT HOUSE BEAUTY Supurr-Flex Lint Trap Kit (LI17333)
- E. JAMES Wash Machine Hose, Female, Female, 8ft., PK2 (3808FF)
- E. JAMES Wash Machine Hose, Male, Female, 10ft., PK2 (3810MF)
- Almo Washers and Dryers