Shop All Residential Fans
Almo
Platinum 6-Inch Oscillating 3-Speed Plastic Blade Desktop Wind Tower Fan
Mfr # 4910
Zoro # G411640946
original price:
$52.49
14% off
new price: $44.95
/ea
$44.95
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
- Brand Almo
- MFR # 4910
- Zoro # G411640946
- Country of Origin China
- Category Residential Fans
Description
The Lasko desktop Wind Tower fan is a space-saving desktop fan that has a slim 6-inch diameter. The top module oscillates 45 degrees or can be locked in a fixed position. For precision air delivery, pivot and lock the top module so this unit can move the air in two different stationary positions at once. For even greater coverage and versatile air circulation, combine the pivot with oscillation. It is ideal for tabletops, desktops, workshops, health clubs, stores, classrooms, offices, hospitals and other areas where there is limited space. Features include three speeds, front-mounted electronic controls, integrated carry handle and a 120-volt permanently lubricated motor. Its unique look, amazing performance and portability is perfect anywhere you want to keep cool
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
- PORTACOOL Evaporative Cooling Media, 23" H, 12" W (PACHT230K)
- MCDONNELL & MILLER Level Control, Snap Switch (150S-MD)
- ROBERTSHAW Assembly Sensor/Igniter (10-395)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 3/8 in Dia., 100 Feet (RFRB-0375-100)
- ALMO 20-in. MAX PERFORMANCE High Velocity Floor Fan with 3 Speed Settings and QuickMount Bracket (2265QM)
- ALMO Pro Performance H.V. Utility Fan with 3-Speeds, Carrying Handle, and Pivot Feature, Black/Yellow (4900)
- ALMO Pro Performance H.V. 3-Speeds Utility Fan (4905)
- ALMO 20-in. Weather-Shield Performance Box Fan with 3 Speed Settings and High-Performance Grill (3720)
- ALMO 6-in. White Personal Fan with 2-Speed and Pivoting Head - Quiet Operation (2002W)
- TPI COMMERCIAL Floor Fan, 20", 120V Black Steel Base 1/5H (CF-20)
- LASKO Oscillating Air Stik Slim Fan, 4000L (4000)
- Almo Residential Fans