Shop All Residential Fans
Almo
Misto Outdoor 3-Speed Rust Proof Weather Resistant Misting Fan
Mfr # 7050
Zoro # G311898898
original price:
$302.99
7% off
new price: $279.99
/ea
Free Shipping & Returns
$279.99
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
- Brand Almo
- MFR # 7050
- Zoro # G311898898
- Country of Origin China
- Category Residential Fans
Description
Laskofts Misto outdoor misting fan is ideal for adding comfort to picnics, decks, patios, sports, gardening and even DIY projects. Misto attaches to your garden hose to create a fine-mist breeze that can reduce outdoor temperatures by as much as 25 degrees putting an end to sweating through summer activities. Misto is safe, durable and built to last. Setup is very easy; hook a hose up to the Misto, plug it in and turn it on. To operate, you can pick from three different levels of mist and choose if you want the fan to oscillate. Within seconds of flicking the switch you have a cool mist coming out. The Misto is weather, UV and rust resistant so once you set it up, you can pretty much leave it out. Plus, the misting kit detaches without tools for easy cleaning. Misto is NOT a toy.use caution and always supervise children while using Misto
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
- AMERI-VENT Type B Gas Vent Pipe, 6 in OD, 12 in L, AluminumGalvanized Steel (6E12A)
- DANFOSS Remote Sensor and Dial 16 ft. Capillary (013G-8565)
- MVP MASTER RAM SERIES 6" Prime Evo Mixed Flow Inline 120V (6" PRIME EVO)
- JOHNSON CONTROLS Condenser Fan Speed Control (P266ACA-100C)
- ALMO Pro Performance H.V. 3-Speeds Utility Fan (4905)
- ALMO 20-in. Weather-Shield Performance Box Fan with 3 Speed Settings and High-Performance Grill (3720)
- ALMO 6-in. White Personal Fan with 2-Speed and Pivoting Head - Quiet Operation (2002W)
- ALMO 20-in. MAX PERFORMANCE High Velocity Floor Fan with 3 Speed Settings and QuickMount Bracket (2265QM)
- ALMO Pro Performance H.V. Utility Fan with 3-Speeds, Carrying Handle, and Pivot Feature, Black/Yellow (4900)
- LASKO 36" Oscillating Tower Fan (2711)
- AIR KING 12" Table & Floor Fan, Black (9212)
- Almo Residential Fans