Shop All Washers and Dryers
Almo
LG 5.0 cu. ft. Ultra Large Capacity Front Load Washer
Mfr # WM6700HBA
Zoro # G611593134
product price: $1,815.99
/ea
Free Shipping & Returns
$1,815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Almo
- MFR # WM6700HBA
- Zoro # G611593134
- Country of Origin United States
- Category Washers and Dryers
Description
Get more out of your washing machine with the 5.0 cu. ft. Mega Capacity Smart Washer from LG. This front-load washing machine features cutting-edge technology and features to save time, energy, and guesswork with every load. The 5.0 cu. ft. model WM6700HBA is a large-capacity washer designed to clean large loads with ease. The WM6700HBA is also a soil-level washer. With LG ezDispense Automatic Dispenser technology, you can fill up the reservoirs once and do multiple wash cycles without refilling your detergent. Not only does ezDispense take the guesswork out of reloading your washing machine, this soil-level washer adds just the right amount of detergent depending on your load size. Stop worrying about how much and how long you need to set for each load of laundry. The LG 5.0 Front Load Washing Machine makes laundry foolproof and alerts you when it's time to refill right on your smartphone. The WM6700HBA is also an energy-efficient washing machine. The LG 5.0 front load washer is ENERGY STAR Certified, saving you more water, energy, and money with each cycle than with a conventional washer. With cutting-edge features such as NeveRust Stainless Steel Tub and Lifters and TubClean System, keeping your LG Front Load Washing Machine fresh and clean is easy. The features of the 5.0 cu. ft. Mega Capacity Front Load Washer does not come at the cost of style. This black steel washing machine adds a sleek and sophisticated edge to your laundry room. The WM6700HBA is also a closet depth washer, giving you the flexibility to get more done while taking up less space in your home. Pair the 5.0 cu. ft. Mega Capacity Smart Washer with the matching Electric Dryer DLEX6700B or the matching Gas Dryer DLGX6701B to experience the full power of an LG laundry set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 8 gal, 22 in Dia., Universal, Gray, Polypropylene (L90501)
- GEORGIA-PACIFIC enMotion Plug-In AC Power Kit for Recessed Towel Dispensers, Black (59479A)
- CLOROX 10CT Wand Head Refill (31620)
- BRONCO 55 Gal Trash Can Lid, Yellow (84105604)
- INTEGRA MILTEX Builder'S Best Inc. 010148 0 Inch -18 Inch Close Clearance Dryer Vent Periscope Pipe For Venting To Rear Offset (89634)
- E. JAMES Wash Machine Hose, Female, Female, 2ft., PK2 (3802FF)
- DAYTON Portable Dryer, 1050 cfm, Fixed Frame, 2 Speed, 1/3 hp, 115V AC, 25 ft. Cord, Yellow (61HL70)
- E. JAMES Wash Machine Hose, Female, Elbow, 12ft., PK2 (3812FE)
- E. JAMES Wash Machine Hose, Female, Elbow, 2ft., PK2 (3802FE)
- MIDEA Top Load Washer, 4.1 cu ft, White, 120V (MLTW41A1BWW)
- LAMBRO INDUSTRIES INC Lambro 1781 Washing Machine Tray -oversized (1781)
- Almo Washers and Dryers